Shop All Hook & Loop Sanding Discs
This Product is Discontinued
Norton Abrasives
Hook-and-Loop Sanding Disc, 150 Grit, PK50 (Discontinued)
Mfr # 66261130241
Zoro # G2088147
This Product is Discontinued
Key Features
- Disc Diameter 5"
- Vacuum Hole Design 8 Hole
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit P150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261130241
- Zoro # G2088147
- UPC # 662611302418
- Country of Origin Unknown
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Disc Dia. | 5" |
Details
Vacuum Hole Design | 8 Hole |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | P150 |
Abrasive Type | Coated |
Color | Gold |
Abrasive Grade | Medium |
Item | Hook-and-Loop Sanding Disc |
Series | A290 |
Abrasive Grit | 150 |
Backing Material | Paper |
Disc Backing Material | Paper |
Backing Weight | C |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Grade Fine, Grit 150, Series A290, Color Gold, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.