Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sand Disc, 5 in Dia, PK100
Mfr # 66623377543
Zoro # G902590668
product price: $41.75
/pk 100, $0.42/ea
$41.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design Non-Vacuum
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit P180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623377543
- Zoro # G902590668
- UPC # 666233775438
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | P180 |
Abrasive Type | Coated |
Abrasive Grit | 180 / P180 |
Backing Weight | C |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grade | Fine |
Backing Material | Paper |
Disc Backing Material | Paper |
Color | Yellow |
Series | A296 |
Resistance Properties | Tear |
Abrasive Type - Grade - Grit | Coated - 180 / P180 |
Backing Material & Wt | C Wt Paper |
Vacuum Hole Pattern | Non-Vacuum |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Open |
Backing Material Weight | C |
Backing Material Type | Paper |
Disc Grit | P180 |
Description
Sanding Disc,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Grinding Belt Roller (47006)
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 3/4" AH, PNG, A/O 280 Grit (43005)
- MARCO Hair Pin Clip (10L103H)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 50 Grit PK50 (149143)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 80 Grit, PK50 (77696007770)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 7 D, Grit 150 (66623334969)
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6 In, SF, P600G, PK100 (66261131588)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia. (07660705488)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5 in.dia, PK50 (77696007795)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In., P100G, PK10 (07660703222)
- BOSCH 5In Sanding Disc 8-Hole Red 180 Grit, PK5 (SR5R180)
- Norton Abrasives Hook & Loop Sanding Discs