Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sand Disc, 5 in Dia, PK100
Mfr # 66623377539
Zoro # G402590663
product price: $53.99
/pk 100, $0.54/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design Non-Vacuum
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Grit P80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623377539
- Zoro # G402590663
- UPC # 666233775391
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Grit | P80 |
Abrasive Type | Coated |
Backing Material | Paper |
Abrasive Grit | 80 / P80 |
Color | Yellow |
Series | A296 |
Backing Weight | C |
Abrasive Grade | Medium |
Item | Hook-and-Loop Sanding Disc |
Disc Backing Material | Paper |
Vacuum Hole Pattern | Non-Vacuum |
Backing Material & Wt | C Wt Paper |
Resistance Properties | Tear |
Abrasive Type - Grade - Grit | Coated - 80 / P80 |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Open |
Backing Material Weight | C |
Disc Grit | P80 |
Backing Material Type | Paper |
Description
Sanding Disc,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REX CUT T1 Deburring Wheel, 3"x1/4"x3/8", 12095rpm (134413)
- ALC Soda Blast Conversion Kit (40416)
- PFERD 1" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 400 Grit (47126)
- NORTON ABRASIVES Utility Cloth Roll, 150 ft L, Coarse, Brown (66261058716)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In., P150G, PK10 (07660703220)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 3" dia. (77696088703)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 180Grit, PK50 (77696007756)
- NORTON ABRASIVES Hook/Loop Disc, 5 In, 320 G, A275, PK100 (66261131575)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, P120G, PK50 (66261140520)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5in dia, PK100 (66623377540)
- UNEEDA Sanding Disc 6" x 9 Hole EKASTORM Hook & Loop Grit #180 (Festool 6x9) (M-167026)
- Norton Abrasives Hook & Loop Sanding Discs