Shop All Back Up Pads
Norton Abrasives
Hook-and-Loop Dsc BU Pad, 4-1/2D, PK5
Mfr # 66261006948
Zoro # G5817086
product price: $203.99
/pk 5, $40.80/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Face Mounting Type Hook-and-Loop
- Back Mounting Type Threaded Arbor Hole
- Back Mounting Size 5/8"-11
- Max. RPM 10,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261006948
- Zoro # G5817086
- UPC # 662610069480
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 4 1/2 in |
Back Mounting Size | 5/8"-11 |
Face Mounting Size | 4-1/2" |
Diameter | 4-1/2" |
Overall Width | 4 1/2 in |
Connection Size & Type | Threaded Hole - 5/8"-11 |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Tool Connection Size & Type | 5/8"-11 Internal-Thread |
Pad Diameter x Thickness | 4 1/2 in Dia x 1/2 in T |
Description
Hook-and-Loop Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Foam, Density Medium, Maximum Operating Speed 10,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length Not Applicable, Overall Width 4 1/2 in, Overall Diameter 4 1/2 in, Overall Thickness 1/2 in, Product Type Disc Backup Pad, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 320 Grit (45213)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843217)
- MIRKA Mesh Grip, Disc, 5", P600 Grit, PK50 (9A-232-600)
- NORTON ABRASIVES Quick Change Disc, 80 Grit, 2in, PK100 (66623319004)
- NORTON ABRASIVES Hook/Loop Disc, No Hole, 6 in, XF, 320G, AlO (66261055026)
- NORTON ABRASIVES Air Cooled Dsc BU Pad, 4D, Arbor Hole, 4D (63642504918)
- NORTON ABRASIVES Adhesive/PSA Dsc BU Pad, 6 Hole, 6D (63642506142)
- NORTON ABRASIVES Hook-and-Loop Dsc BU Pad, Multi-Hole, 5D (66623376000)
- NORTON ABRASIVES Hook/Loop Disc, No Hole, 7 in., 120G, AlO (66261017813)
- NORTON ABRASIVES Fiber Dsc BU Pad, 5D, Arbor Hole (63642543421)
- WALTER SURFACE TECHNOLOGIES Backing Pads 3", Hard (04X303)
- Norton Abrasives Back Up Pads