Shop All Straight Grinding Wheels
Norton Abrasives
Grinding Whl, T1, 7x1/2x1-1/4, AO, 220G, PK5
Mfr # 66252940605
Zoro # G3360436
product price: $317.99
/pk 5, $63.60/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7"
- Thickness 1/2"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Grit 220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66252940605
- Zoro # G3360436
- UPC # 662529406055
- Country of Origin Mexico
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 1-1/4" |
Overall Diameter | 7 in |
Connector Size | 1 1/4 in |
Description
Aluminum Oxide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 220, Overall Diameter 7 in, Overall Thickness 1/2 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Applicationn Nickel Alloy, Steel, Tool Steel, Specification 38A220-QV, Wheel Hardness Q, Wheel Type Type 1, Maximum Operating Speed 3,600 RPM, Series 38A, Grade Very Fine, Bond Type Vitrified, Color Orange, Item Straight Grinding Wheel, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-002500)
- OATEY 3/4 SOLDERING FITTING BRUSH (31405)
- 3M Disc Pad Holder, 947TH 7"X 1, PN20279 (7000118602)
- NORTON ABRASIVES Combination Grit Stone, Coarse/Extrafine (61463685700)
- NORTON ABRASIVES Grinding Wheel, T1, 8x3/4x1-1/4, AO, 46G, PK5 (66253044159)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, AO, 60/80G, Brn (07660788240)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1x1-1/4, SC, 60G, PK5 (66252942666)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1x1, AO, 100G, White (07660788262)
- NORTON ABRASIVES Grinding Wheel, T1, 10x3/4x3, AO, 46G, Med (66253160024)
- NORTON ABRASIVES Grinding Wheel, 12 in. Dia, AO, 46 G, Brown (66253220947)
- ZORO SELECT Grinding Wheel, T1, 6x3/4x1, AO, 60 G (66253440318)
- Norton Abrasives Straight Grinding Wheels