Shop All Depressed Center Wheels
Norton Abrasives
Grinding Wheel, T27 - 7x1/8x7/8, QUANTUM3
Mfr # 66252839430
Zoro # G208257777
Sold in multiples of 20 for $287.80
$287.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Series Quantum 3 SG
- Compatible Tool Type Angle Grinder
- Wheel Type Type 27
- Overall Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66252839430
- Zoro # G208257777
- UPC # 662528394308
- Country of Origin United States
- Category Depressed Center Wheels
Dimensions
Connector Size | 7/8 in |
Overall Diameter | 7 in |
Details
Item | Depressed Center Wheel |
Abrasive Material | Ceramic |
Series | Quantum 3 SG |
Compatible Tool Type | Angle Grinder |
Wheel Type | Type 27 |
Overall Thickness | 0.125 in |
Primary Material Applicationn | Stainless Steel, Steel |
Grit | 24 |
Connector Type | Unthreaded Hole |
Description
Grinding Wheel,T27 - 7x1/8x7/8,QUANTUM3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH Micro-Mini Brush, 5/32", .003, Brass (08510)
- MIRKA Coarse Cut, PSA Disc, 6", P60, PK50 (40-341-060)
- ZORO SELECT Carbide Bur, Round Nose Tree, 1/4 (19D718)
- PFERD 6" Diameter PSA Disc - Aluminum Oxide - 100 Grit (47379)
- NORTON ABRASIVES Depressed Center Wheels, Type 28, 7 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252940095)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.5 in Thick, 5/8"-11 Arbor Hole Size (66254429243)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843605)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843585)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66252843611)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (66252843584)
- 3M CUBITRON Cut-Off Wheel, 36 Grit (90040)
- Norton Abrasives Depressed Center Wheels