Shop All Straight Grinding Wheels
Norton Abrasives
Grinding Wheel, T1, 8x3/4x1-1/4, AO, 60G, PK5
Mfr # 66253044168
Zoro # G2529773
product price: $257.99
/pk 5, $51.60/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 8"
- Thickness 3/4"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66253044168
- Zoro # G2529773
- UPC # 662530441687
- Country of Origin Mexico
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 8" |
Arbor Hole Size | 1-1/4" |
Connector Size | 1 1/4 in |
Overall Diameter | 8 in |
Description
Aluminum Oxide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 8 in, Overall Thickness 3/4 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Applicationn Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Specification 32A60-HVBE, Wheel Hardness H, Wheel Type Type 1, Maximum Operating Speed 3,600 RPM, Series 32A, Grade Medium, Bond Type Vitrified, Color Purple, Item Straight Grinding Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 8x1x3, MED (66261007831)
- NORTON ABRASIVES 3 In 1 Knife Sharpener (61463685356)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 20in, 80 Grit (30562)
- CLE-LINE Carbide Bur, 1847 SC-5 CLE-SC Cylindrical Ball Nose Bur Standard Cut 1/2"x1/4" Hardened Steel Shank (C17646)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1-1/4, AO, 60G, PK5 (66252939552)
- NORTON ABRASIVES Toolrm Grinding Wheel, T1, 10inx1/2inx3in (66253149729)
- NORTON ABRASIVES Grinding Wheel, 14 in. Dia, AO, 24 G, Brown (66253319972)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1, SC, 60G, Green (66252836571)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/4x1.25, AO, 100G, PK5 (66253043447)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, AO, 46G, Med (66253364336)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x5, T5 (34226)
- Norton Abrasives Straight Grinding Wheels