Shop All Straight Grinding Wheels
Norton Abrasives
Grinding Wheel, T1, 8x1x1, SC, 80G, Green
Mfr # 66253044534
Zoro # G3431242
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 8"
- Thickness 1"
- Arbor Hole Size 1"
- Abrasive Material Silicon Carbide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66253044534
- Zoro # G3431242
- UPC # 662530445340
- Country of Origin Mexico
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 8" |
Arbor Hole Size | 1" |
Reducer Bushing Size | 5/8 in, 3/4 in, 7/8 in |
Overall Diameter | 8 in |
Connector Size | 1 in |
Description
Silicon Carbide, Connector Size 1 in, Connector Type Unthreaded Hole, Grit 80, Overall Diameter 8 in, Overall Thickness 1 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Applicationn Aluminum, Brass, Bronze, Cast Iron, Copper, Masonry, Natural Stone, Stainless Steel, Titanium, Wheel Hardness Not Rated, Wheel Type Type 1, Maximum Operating Speed 3,600 RPM, Reducer Bushing Size 5/8 in, 3/4 in, 7/8 in, Series 39C, Grade Fine, Bond Type Vitrified, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3/8" Power Tube Brush - .004 Brass Wire, 1/8" Stem, SS/SS (83412)
- REX CUT Sigma Green Grinding Wheel, 4-1/2 x 7/8", 46 Grit (730008)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100249604)
- ARC ABRASIVES Qlok Holder-R 2 X 1/4 Soft (50259SF)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, CA, 60G, PK5 (66252940524)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, AO, 60G, Wht (66253364247)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/4x1.25, AO, 80G, PK5 (66253043461)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1x5, CA, 80G, Med, Blue (66253363979)
- NORTON ABRASIVES Grinding Wheel, T1, 12x2x1-1/4, AO, 46G, Med (66253263461)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1x1, SC, 60G, Green (66252837187)
- UNITED ABRASIVES/SAIT SAIT 28006 Aluminum Oxide Bench Wheel (Grade A36X) 6" x 1" x 1", 1-Pack (28006)
- Norton Abrasives Straight Grinding Wheels