Shop All Straight Grinding Wheels
Norton Abrasives
Grinding Wheel, T1, 8x1x1-1/4, AO, 60G, PK5
Mfr # 66253044624
Zoro # G2699706
product price: $352.99
/pk 5, $70.60/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 8"
- Thickness 1"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66253044624
- Zoro # G2699706
- UPC # 662530446248
- Country of Origin Mexico
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 8" |
Arbor Hole Size | 1-1/4" |
Connector Size | 1 1/4 in |
Overall Diameter | 8 in |
Description
Aluminum Oxide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 8 in, Overall Thickness 1 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Applicationn Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Specification 32A60-IVBE, Wheel Hardness I, Wheel Type Type 1, Maximum Operating Speed 3,600 RPM, Series 32A, Grade Medium, Bond Type Vitrified, Color Purple, Item Straight Grinding Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 60 Grit, Coarse, Aluminum Oxide, R215 Metalite, Brown (78072727945)
- 3M Paper Disc, Gold, Fine, 100 Grit, 6 in., PK50 (7000119580)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 18 in. dia. (921801202)
- INNOVATIVE PRODUCTS OF AMERICA Twisted Wire Bore Brush Set (Brass) (IPA008081)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x3, AO, 60G, Med, Prpl (66253262581)
- NORTON ABRASIVES Grinding Wheel, T1, 12x2x1.5, AO, 60/80, Brn (66253263056)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 46G, PK5 (69936662083)
- NORTON ABRASIVES Cylindrical Grinding Wheel, 16x2x5, AO, 46G (66253464995)
- NORTON ABRASIVES Grinding Whl, T1, 7x1/2x1-1/4, AO, 220G, PK5 (66252940605)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1-1/2x5, AO, 60G, Med (66253263034)
- NORTON CO Bench & Pedestal Wheel, Standard, Type 1 - Silicon Carbide, Size: 6 x 1 x 1 Medium, Max RPM: 4140 (662528-37187)
- Norton Abrasives Straight Grinding Wheels