Shop All Straight Grinding Wheels
Norton Abrasives
Grinding Wheel, T1, 8x1/2x1.25, CA, 46G, PK5
Mfr # 66253044089
Zoro # G3152563
product price: $568.99
/pk 5, $113.80/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 8"
- Thickness 1/2"
- Arbor Hole Size 1-1/4"
- Abrasive Material Ceramic Alumina
- Grit 46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66253044089
- Zoro # G3152563
- UPC # 662530440895
- Country of Origin Mexico
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 8" |
Arbor Hole Size | 1-1/4" |
Overall Diameter | 8 in |
Connector Size | 1 1/4 in |
Description
Ceramic, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 8 in, Overall Thickness 1/2 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Applicationn Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Specification 5SG46-IVS, Wheel Hardness I, Wheel Type Type 1, Maximum Operating Speed 3,105 RPM, Series 5SG, Grade Coarse, Bond Type Vitrified, Color Blue, Item Straight Grinding Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH Hand Tube Brush, .008, Nylon, 1/4" dia. (06162)
- 3M Sanding Sheet, 11x9 In, 400 G, SC (7000000318)
- FLEX-HONE TOOL CHB14M18 FLEX-HONE, 0.551" (14mm) bore, 0.016-0.030 Chamfer, 180 Grit (SC) (CHB14M18)
- ALC Steel Nozzle, Gold, 7 cfm, Siphon, 13/64" (40050)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1-1/2x2, SC, 60G, Grn (66253161640)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1-1/4, AO, 60G, PK5 (66252940885)
- NORTON ABRASIVES Grinding Wheel, 12 in. Dia, SC, 60 G, Green (66253220942)
- NORTON ABRASIVES Grinding Wheel, 12 in. Dia, AO, 46 G, Brown (66253220953)
- NORTON ABRASIVES Grinding Wheel, T1, 3x1x1/2, SC, 80G, Blk, PK5 (66243529171)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1x1-1/4, AO, 60G, PK5 (66252837921)
- K-TOOL INTERNATIONAL K Tool International KTI-71301 3 x 0.06 in. Cut-Off Discs - Pack of 25 (KTI-71301)
- Norton Abrasives Straight Grinding Wheels