Shop All Straight Grinding Wheels
Norton Abrasives
Grinding Wheel, T1, 7x1/4x1.25, AO, 120G, PK5
Mfr # 66252939834
Zoro # G3283612
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7"
- Thickness 1/4"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66252939834
- Zoro # G3283612
- UPC # 662529398343
- Country of Origin Mexico
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 1-1/4" |
Connector Size | 1 1/4 in |
Overall Diameter | 7 in |
Description
Aluminum Oxide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 120, Overall Diameter 7 in, Overall Thickness 1/4 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Applicationn Nickel Alloy, Steel, Tool Steel, Specification 38A120-KVBE, Wheel Hardness K, Wheel Type Type 1, Maximum Operating Speed 3,600 RPM, Series 38A, Grade Fine, Bond Type Vitrified, Color White, Item Straight Grinding Wheel, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide Bur, Round Nose Tree, 1/4 in. (883-2500)
- 3M 3M Stikit Gold Disc Roll, 01443, 6 in, P80A, 125PK (7100030963)
- DRILL AMERICA 3/4"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA7)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 40 Grit (45284)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x3, CA, 46G, Med, Blue (66253262500)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 46G, PK5 (66252938878)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x2, AO, 46G, Med, Prpl (66253160749)
- NORTON ABRASIVES Gemini Grinding Wheel, T1, 3x3/8x3/8, AO, 24G, Blk (66243522415)
- NORTON ABRASIVES Grinding Wheel, T1, 12x2x5, AO, 60G, Med, Prpl (66253263465)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1-1/4, AO, 46G, PK5 (66253043882)
- CGW ABRASIVES Surf Grinding Whl, 7x.5x1-1/4, T1, WA46-K-V (34618)
- Norton Abrasives Straight Grinding Wheels