Shop All Straight Grinding Wheels
Norton Abrasives
Grinding Wheel, T1, 7x1/4x1-1/4, AO, 80G, PK5
Mfr # 66252939662
Zoro # G2798993
product price: $217.99
/pk 5, $43.60/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7"
- Thickness 1/4"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66252939662
- Zoro # G2798993
- UPC # 662529396622
- Country of Origin Mexico
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 1-1/4" |
Overall Diameter | 7 in |
Connector Size | 1 1/4 in |
Description
Aluminum Oxide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 80, Overall Diameter 7 in, Overall Thickness 1/4 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Applicationn Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Specification 32A80-KVBE, Wheel Hardness K, Wheel Type Type 1, Maximum Operating Speed 3,600 RPM, Series 32A, Grade Medium, Bond Type Vitrified, Color Purple, Item Straight Grinding Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet Assortment, 3-3/8x9 In, 6 Pc (07660748335)
- ARC ABRASIVES Cut Off Whl 4 x .04 x 1/4 A60T Type1 (904041405)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 120 Grit Mounted Flap Wheel (FW-21120)
- 3M CUBITRON Fiber Disc, 7 in Dia, 5/8 in Arbor, PK25 (7100242927)
- NORTON ABRASIVES Grinding Wheel, 12 in. Dia, AO, 46 G, Brown (66253220947)
- NORTON ABRASIVES Cylindrical Grinding Wheel, 16x1x5, AO, 60G (66253464837)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1-1/4, AO, 60G, PK5 (66252940880)
- NORTON ABRASIVES Toolroom Wheel, 14" x 2" x 5" (66253319937)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, AO, 100/120, Brn (07660788235)
- NORTON ABRASIVES Grinding Wheel, 8 in. Dia, AO, 36/46G, Brown (07660788278)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, AO, 46G/Gray (66253306790)
- Norton Abrasives Straight Grinding Wheels