Shop All Straight Grinding Wheels
Norton Abrasives
Grinding Wheel, T1, 7x1/2x1.25, CA, 60G, PK5
Mfr # 66252940196
Zoro # G3228425
product price: $439.99
/pk 5, $88.00/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7"
- Thickness 1/2"
- Arbor Hole Size 1-1/4"
- Abrasive Material Ceramic Alumina
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66252940196
- Zoro # G3228425
- UPC # 662529401968
- Country of Origin Mexico
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 1-1/4" |
Connector Size | 1 1/4 in |
Overall Diameter | 7 in |
Description
Ceramic, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 7 in, Overall Thickness 1/2 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Applicationn Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Specification 5SG60-IVS, Wheel Hardness I, Wheel Type Type 1, Maximum Operating Speed 3,600 RPM, Series 5SG, Grade Medium, Bond Type Vitrified, Color Blue, Item Straight Grinding Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE ABRASIVE PRODUCTS Econoline 412001 Mini Blast Cabinet Rubber Gloves (412001)
- HTI Hi Buff 8" Soft Polish Blue Slant Foam (HB 400)
- WEILER Wolverine 4" Knot Wire Wheel, .014", 5/8"-11 UNC Nut, Steel Wire (36212)
- GATOR FINISHING SANDDRUM KIT 1.5X1.5"" (6085)
- NORTON ABRASIVES Grinding Wheel, 14 in. Dia, SC, 24 G, Black (66253319967)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 60G, PK5 (66252939700)
- NORTON ABRASIVES Grinding Wheel, 5in.Dia, AO, 100/120G, Brown (07660788205)
- NORTON ABRASIVES Grinding Wheel, T1, 7x3/4x1.25, CA, 46G, PK5 (66252942305)
- NORTON ABRASIVES Straight Grinding Wheel, Type 1, 4" dia. (66243527023)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1-1/4, AO, 46G, PK5 (66253043712)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 8"x1"x1" 60g Fine (12E547)
- Norton Abrasives Straight Grinding Wheels