Shop All Straight Grinding Wheels
Norton Abrasives
Grinding Wheel, T1, 7x1/2x1.25, CA, 46G, PK5
Mfr # 66252940193
Zoro # G3084331
product price: $450.99
/pk 5, $90.20/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7"
- Thickness 1/2"
- Arbor Hole Size 1-1/4"
- Abrasive Material Ceramic Alumina
- Grit 46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66252940193
- Zoro # G3084331
- UPC # 662529401937
- Country of Origin Mexico
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 1-1/4" |
Overall Diameter | 7 in |
Connector Size | 1 1/4 in |
Description
Ceramic, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 7 in, Overall Thickness 1/2 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Applicationn Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Specification 5SG46-IVS, Wheel Hardness I, Wheel Type Type 1, Maximum Operating Speed 3,600 RPM, Series 5SG, Grade Coarse, Bond Type Vitrified, Color Blue, Item Straight Grinding Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 120 Grit, Medium, Ceramic, R981 SG, Red (78072718706)
- WIDIA Carbide Bur, Flame Shape (M41448)
- FLEX-HONE TOOL BC134120Z25 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 120 Grit, Zirconia Alumina #1525 (Z25) (BC134120Z25)
- MERIT Sand-O-Flex WheelSand-O-Flex Wheel Kit (08834111051)
- NORTON ABRASIVES Grinding Wheel, 4 in. Dia, ZA/AO, 20 G, Gray (66253344098)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 80G, PK5 (66252939809)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 80G, PK5 (66252941047)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1x5, CA, 46G, Med, Blue (66253363971)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, SC, 100G, PK5 (66253044017)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, AO, 100/120, Brn (07660788235)
- CGW ABRASIVES Surf Grinding Whl, 7x0.5x1-1/4, T1 (34213)
- Norton Abrasives Straight Grinding Wheels