Shop All Straight Grinding Wheels
Norton Abrasives
Grinding Wheel, T1, 7x1/2x1.25, AO, 46G, PK5
Mfr # 66252941028
Zoro # G3009867
product price: $189.99
/pk 5, $38.00/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7"
- Thickness 1/2"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Grit 46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66252941028
- Zoro # G3009867
- UPC # 662529410281
- Country of Origin Mexico
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 1-1/4" |
Overall Diameter | 7 in |
Connector Size | 1 1/4 in |
Description
Aluminum Oxide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 7 in, Overall Thickness 1/2 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Applicationn Nickel Alloy, Steel, Tool Steel, Specification 38A46-KVBE, Wheel Hardness K, Wheel Type Type 1, Maximum Operating Speed 3,600 RPM, Series 38A, Grade Coarse, Bond Type Vitrified, Color White, Item Straight Grinding Wheel, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 400 Grit, AO, 1 x 48", PK10, Coated, 1" W, 48" L, 400 Grit, Extra Fine, Aluminum Oxide (200683)
- PFERD 27/32" x 9/16" POLICAP® Abrasive Cap - Shape L - Aluminum Oxide - 60 Grit (46062)
- ZORO SELECT Carbide Bur, End Cut, 3/8 In, 1/4 Shank (310-001048)
- PREMIER Wire Brush, Shoe Handle, 4x16, PK12 (416)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/4x1-1/4, AO, 60G, PK5 (66253043417)
- NORTON ABRASIVES Grinding Wheel, T1, 12x2x1.5, AO, 60/80, Brn (66253263056)
- NORTON ABRASIVES Grinding Wheel, T1, 8x3/4x1.25, AO, 46G, PK5 (66253044180)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1, SC, 120G, Green (66252836573)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 80G, PK5 (66252941048)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 60G, PK5 (66252939696)
- NORTON ABRASIVES Cylindrical Grinding Wheel, 16x2x5, AO, 46G (66253464995)
- Norton Abrasives Straight Grinding Wheels