Shop All Straight Grinding Wheels
Norton Abrasives
Grinding Wheel, T1, 6x3/4x1, SC, 60G, Green
Mfr # 66252837190
Zoro # G2789543
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 6"
- Thickness 3/4"
- Arbor Hole Size 1"
- Abrasive Material Silicon Carbide
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66252837190
- Zoro # G2789543
- UPC # 662528371903
- Country of Origin Mexico
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Arbor Hole Size | 1" |
Connector Size | 1 in |
Overall Diameter | 6 in |
Reducer Bushing Size | 1/2 in, 5/8 in, 3/4 in, 7/8 in |
Description
Silicon Carbide, Connector Size 1 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 6 in, Overall Thickness 3/4 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Applicationn Aluminum, Brass, Bronze, Cast Iron, Copper, Masonry, Natural Stone, Stainless Steel, Titanium, Wheel Hardness Not Rated, Wheel Type Type 1, Maximum Operating Speed 4,140 RPM, Reducer Bushing Size 1/2 in, 5/8 in, 3/4 in, 7/8 in, Series 39C, Grade Medium, Bond Type Vitrified, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7100017758)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 1" (90856)
- WEILER 5/8" Power Tube Brush .005" Steel Wire Fill 2" Brush Length (21108V)
- ARC ABRASIVES BB QLOK-R FINISH 3" MAR-A FIN (53380)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 46G, PK5 (66252909755)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1, 60/80G, Brown (07660788285)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, CA, 60G, Blue (66253364101)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, CA, 46G, PK5 (66252941130)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, AO, 60/80G, Brn (07660788240)
- NORTON ABRASIVES 8" dia. 5/8 thick 5/8" arbor Gemini Cut-Off Wheel (66253017795)
- CGW ABRASIVES Surf Grinding Whl, 7x1x1-1/4, T5, WA46-I-V (34648)
- Norton Abrasives Straight Grinding Wheels