Shop All Straight Grinding Wheels
Norton Abrasives
Grinding Wheel, T1, 6x1/2x1-1/4, AO, 80G, PK5
Mfr # 66252836405
Zoro # G3473671
product price: $189.99
/pk 5, $38.00/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 6"
- Thickness 1/2"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66252836405
- Zoro # G3473671
- UPC # 662528364059
- Country of Origin Mexico
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Arbor Hole Size | 1-1/4" |
Overall Diameter | 6 in |
Connector Size | 1 1/4 in |
Description
Aluminum Oxide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 80, Overall Diameter 6 in, Overall Thickness 1/2 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Applicationn Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Specification 32A80-JVBE, Wheel Hardness J, Wheel Type Type 1, Maximum Operating Speed 4,140 RPM, Series 32A, Grade Medium, Bond Type Vitrified, Color Purple, Item Straight Grinding Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Quick Change Disc, 3in, Coarse (61500313376)
- WALTER SURFACE TECHNOLOGIES Linear Wheel Brush Crimped 4.5"x2" (13M454)
- PFERD 1-1/2" Crimped Wire Wheel Brush - .006 SS Wire, 1/4" Shank (82905)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 9 in Dia x 1/4 in (21094)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x1.25, 60/80, Brown (07660788290)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/4x1.25, AO, 60G, PK5 (66252835803)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x3, CA, 46G, Med, Blue (66253262500)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1/2, AO, 80G, PK5 (66252836548)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1/2, AO, 60G, PK5 (66252836394)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x5, CA, 60G, Sft, Blue (66253262595)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1x5, CA, 46G, Med, Blue (66253363970)
- Norton Abrasives Straight Grinding Wheels