Grinding Wheel, T1, 5x1/2x1, AO, 60/80G, Brn
$12.99
Qty: 1
Norton Abrasives
Grinding Wheel, T1, 5x1/2x1, AO, 60/80G, Brn
Mfr # 07660788202
Zoro # G3047886
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 5"
- Thickness 1/2"
- Arbor Hole Size 1"
- Abrasive Material Aluminum Oxide
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 07660788202
- Zoro # G3047886
- UPC # 076607882028
- Country of Origin Mexico
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 5" |
Thickness | 1/2" |
Arbor Hole Size | 1" |
Reducer Bushing Size | 1/2 in, 5/8 in, 3/4 in, 7/8 in |
Connector Size | 1 in |
Overall Thickness | 1/2 in |
Overall Diameter | 5 in |
Details
Item | Bench Grinding Wheel |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Bond Type | Vitrified |
Color | Brown |
Abrasive Grit | 60/80 |
Abrasive Wheel Hardness | Not Rated |
Max. RPM | 4965 |
Series | Gemini Alundum |
Includes | 1/2 in, 5/8 in, 3/4 in and 7/8 in Arbor Bushings |
Application | Ideal for Small Job Shops and Numerous General-Purpose Ferrous Applications |
Wheel Type | Type 1 |
Connector Type | Unthreaded Hole |
Wheel Hardness | Not Rated |
Gritt | 60, 80 |
Compatible Tool Type | Bench Grinder, Pedestal Grinder |
Maximum Operating Speed | 4,970 RPM |
Primary Material Applicationn | Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel |
Description
Aluminum Oxide, Connector Size 1 in, Connector Type Unthreaded Hole, Grit 60, 80, Overall Diameter 5 in, Overall Thickness 1/2 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Applicationn Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Wheel Hardness Not Rated, Wheel Type Type 1, Maximum Operating Speed 4,970 RPM, Reducer Bushing Size 1/2 in, 5/8 in, 3/4 in, 7/8 in, Series 57A, Grade Medium, Bond Type Vitrified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.