Shop All Straight Grinding Wheels
Norton Abrasives
Grinding Wheel, T1, 14x1x5, AO, 60G, Med, Prpl
Mfr # 66253363930
Zoro # G3109985
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Thickness 1"
- Arbor Hole Size 5"
- Abrasive Material Aluminum Oxide
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66253363930
- Zoro # G3109985
- UPC # 662533639302
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 5" |
Overall Diameter | 14 in |
Connector Size | 5 in |
Description
Aluminum Oxide, Connector Size 5 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 14 in, Overall Thickness 1 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Applicationn Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Specification 32A60-JVBE, Wheel Hardness J, Wheel Type Type 1, Maximum Operating Speed 1,800 RPM, Series 32A, Grade Medium, Bond Type Vitrified, Color Purple, Item Straight Grinding Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Carbide Burr, Single Cut Shape M Included Angle 14°, SM-42, 1/8 (11347)
- RHODES AMERICAN 4 Grade Extra Coarse Steel Wool Pad , 12PK (10121116)
- ARC ABRASIVES Flap Wheel, AO, 3x1/2x1/4 In Shank, 120G (11367)
- SHAVIV Deburring Tool Set, B Series (155-00180)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1-1/4, AO, 60G, PK5 (66253043724)
- NORTON ABRASIVES Straight Grinding Wheel, Type 1, 4" dia. (66243527023)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, AO, 60G, Med (66253364239)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1x1-1/4, AO, 60G, PK5 (66252837921)
- NORTON ABRASIVES Grinding Wheel, T1, 4x1/4x1/2, AO, 100G, PK5 (66243529782)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x1-1/4, SC, 60G, Grn (66253144536)
- HD 3M30127 Scotch-Brite Radial Bristle Discs; 120 Grit (3M30127)
- Norton Abrasives Straight Grinding Wheels