Shop All Straight Grinding Wheels
Norton Abrasives
Grinding Wheel, T1, 14x1-1/2x5, CA, 46G, Blue
Mfr # 66253364097
Zoro # G3393957
product price: $696.99
/ea
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Thickness 1-1/2"
- Arbor Hole Size 5"
- Abrasive Material Ceramic Alumina
- Grit 46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66253364097
- Zoro # G3393957
- UPC # 662533640971
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 5" |
Connector Size | 5 in |
Overall Diameter | 14 in |
Description
Ceramic, Connector Size 5 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 14 in, Overall Thickness 1 1/2 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Applicationn Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Specification 5SG46-IVS, Wheel Hardness I, Wheel Type Type 1, Maximum Operating Speed 1,800 RPM, Series 5SG, Grade Coarse, Bond Type Vitrified, Color Blue, Item Straight Grinding Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Ao/X Gp 3/4 X 21-1/2 60, 3/4" W, 21-1/2" L, Aluminum Oxide, 60 Grit, AO/X GP (70136Z215)
- 3M Threaded Mandrel (7000120684)
- DEWALT 5" x 5/8"-11 HP .020 Carbon Stringer Wire Wheel (DW49201)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK50 (7100264089)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1x1, AO, 100/120G, Brn (07660788250)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, AO, 46G, PK5 (66253043752)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1x1, AO, 60/80G, Brown (07660788270)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x3, CA, 60G, Sft, Blue (66253262593)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 80G, PK5 (66252939809)
- NORTON ABRASIVES Toolrm Grinding Wheel, T1, 7in, 48A46-HVP2 (66252916215)
- MAKITA X-LOCK 5x1/4x7/8" Metal and Stainles (E-00468)
- Norton Abrasives Straight Grinding Wheels