Shop All Straight Grinding Wheels
Norton Abrasives
Grinding Wheel, T1, 14x1-1/2x5, CA, 46G, Blue
Mfr # 66253302625
Zoro # G3030255
product price: $746.99
/ea
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Thickness 1-1/2"
- Arbor Hole Size 5"
- Abrasive Material Ceramic Alumina
- Grit 46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66253302625
- Zoro # G3030255
- UPC # 662533026256
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 5" |
Connector Size | 5 in |
Overall Diameter | 14 in |
Description
Ceramic, Connector Size 5 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 14 in, Overall Thickness 1 1/2 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Applicationn Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Specification 5SG46-HVSP, Wheel Hardness H, Wheel Type Type 1, Maximum Operating Speed 1,800 RPM, Series 5SG, Grade Coarse, Bond Type Vitrified, Color Blue, Item Straight Grinding Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" Abrasive Flap Disc Conical Phenolic Bkng 60Z 5/8"-11 UNC Nut (31351)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834181745)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 6" Dia, .045" Thick, 7/8" Arbor Hole Size, Ceramic (22082)
- PFERD 8" Crimped Wire Wheel - Medium Face - .014 CS Wire, 2" Keyed A.H. (81128)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1x5, CA, 46G, Med, Blue (66253363971)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, AO, 100G, PK5 (66253043740)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1.25, AO, 120G, PK5 (66252836664)
- NORTON ABRASIVES Grinding Wheel, T1, 12x2x1-1/4, SC, 80G, Brn (66253263360)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1x1, AO, 60G, White (07660788261)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 60G, PK5 (66252941041)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/4x1/2, AO, 60G, PK5 (66252835784)
- Norton Abrasives Straight Grinding Wheels