Shop All Straight Grinding Wheels
Norton Abrasives
Grinding Wheel, T1, 14x1-1/2x5, AO, 46G, Med
Mfr # 66253364339
Zoro # G3045393
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Thickness 1-1/2"
- Arbor Hole Size 5"
- Abrasive Material Aluminum Oxide
- Grit 46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66253364339
- Zoro # G3045393
- UPC # 662533643392
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 5" |
Overall Diameter | 14 in |
Connector Size | 5 in |
Description
Aluminum Oxide, Connector Size 5 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 14 in, Overall Thickness 1 1/2 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Applicationn Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Specification 32A46-KVBE, Wheel Hardness K, Wheel Type Type 1, Maximum Operating Speed 1,800 RPM, Series 32A, Grade Coarse, Bond Type Vitrified, Color Purple, Item Straight Grinding Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 24 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (60410012862)
- WEILER Weiler 804-44110 Nn-28 1-4 Inch Nylon Tube Brush .005 2 Inch Bru (804-44110)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252843613)
- CLESCO SS-024048-050A Spiral Coated Abrasive Sanding Sleeve (SS-024048-050A)
- NORTON ABRASIVES Gemini Grinding Wheel, T1, 3x3/8x3/8, AO, 24G, Blk (66243522415)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1-1/4, AO, 60G, PK5 (66252837421)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1-1/4, AO, 60G, PK5 (66252940880)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x1-1/4, AO, 24G, Brn (66253160788)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1-1/4x3, AO, 46G, Med (66253262301)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 100G, PK5 (66252939823)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, CA, 46G, PK5 (66252940195)
- Norton Abrasives Straight Grinding Wheels