Shop All Straight Grinding Wheels
Norton Abrasives
Grinding Wheel, T1, 14x1-1/2x5, AO, 46G, Med
Mfr # 66253364336
Zoro # G3311874
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Thickness 1-1/2"
- Arbor Hole Size 5"
- Abrasive Material Aluminum Oxide
- Grit 46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66253364336
- Zoro # G3311874
- UPC # 662533643361
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 5" |
Overall Diameter | 14 in |
Connector Size | 5 in |
Description
Aluminum Oxide, Connector Size 5 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 14 in, Overall Thickness 1 1/2 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Applicationn Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Specification 32A46-IVBE, Wheel Hardness I, Wheel Type Type 1, Maximum Operating Speed 1,800 RPM, Series 32A, Grade Coarse, Bond Type Vitrified, Color Purple, Item Straight Grinding Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 1-1/2 x 1-1/2 x 8 Inch Abrasive Belt Cleaner (19544)
- DEWALT 7" x 5/8"-11 40g XP flap disc (DW8270)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 36 Grit (30570)
- NORTON ABRASIVES Flap Wheel, Non-Woven, AO, 2x1x1/4 Shnk, VFN (66261051717)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, CA, 46G, Blue (66253364097)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, CA, 60G, PK5 (66252939461)
- NORTON ABRASIVES Cylindrical Grinding Wheel, 16x2x5, AO, 46G (66253464995)
- NORTON ABRASIVES Toolroom Wheel, 14" x 2" x 5" (66253319937)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1x1, AO, 60/80G, Brown (07660788255)
- NORTON ABRASIVES Grinding Wheel, T1, 14x2x5, CA, 60G, Med, Blue (66253364414)
- ZORO SELECT Grinding Wheel, T1, 8x1x1, AO, 36 G (66253440280)
- Norton Abrasives Straight Grinding Wheels