Shop All Straight Grinding Wheels
Norton Abrasives
Grinding Wheel, T1, 12x2x1.5, AO, 60/80, Brn
Mfr # 66253263056
Zoro # G3429395
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 12"
- Thickness 2"
- Arbor Hole Size 1-1/2"
- Abrasive Material Aluminum Oxide
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66253263056
- Zoro # G3429395
- UPC # 662532630560
- Country of Origin Mexico
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 12" |
Arbor Hole Size | 1-1/2" |
Connector Size | 1 1/2 in |
Reducer Bushing Size | 1 in, 1 1/4 in |
Overall Diameter | 12 in |
Description
Aluminum Oxide, Connector Size 1 1/2 in, Connector Type Unthreaded Hole, Grit 60, 80, Overall Diameter 12 in, Overall Thickness 2 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Applicationn Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Specification A/O MEDIUM 60/80, Wheel Hardness Not Rated, Wheel Type Type 1, Maximum Operating Speed 2,070 RPM, Reducer Bushing Size 1 in, 1 1/4 in, Series 57A, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Condenser, Dia 3/8, 8 32 (M) Thread, L 6 (3HHA1)
- RAYTECH Vibratory Tumbler, Drain, Discharge, 115V (23-019)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 8x1x3, MED, PK3 (7000120916)
- COBRA CARBIDE Carbide Burr, Double Cut Shapt C Regular Length, SC-1, 1/4 (10431)
- NORTON ABRASIVES Straight Grind Wheel, 6 D, 1 T, 5/8 Arbor (66253198589)
- NORTON ABRASIVES Grinding Wheel, T1, 8x3/4x1.25, CA, 46G, PK5 (66253044099)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1.25, SC, 100G, PK5 (66252836827)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1x1, AO, 60/80G, Brown (07660788270)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, AO, 36/46G, Brn (07660788245)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1-1/4, AO, 60G, PK5 (66253043725)
- CGW ABRASIVES Grinding Whl, 8x3/4x1-1/4, T5, RA46-H-V (59009)
- Norton Abrasives Straight Grinding Wheels