Shop All Straight Grinding Wheels
Norton Abrasives
Grinding Wheel, T1, 12x1x3, CA, 46G, Med, Blue
Mfr # 66253262501
Zoro # G3498363
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 12"
- Thickness 1"
- Arbor Hole Size 3"
- Abrasive Material Ceramic Alumina
- Grit 46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66253262501
- Zoro # G3498363
- UPC # 662532625016
- Country of Origin Mexico
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 12" |
Arbor Hole Size | 3" |
Overall Diameter | 12 in |
Connector Size | 3 in |
Description
Ceramic, Connector Size 3 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 12 in, Overall Thickness 1 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Applicationn Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Specification 5SG46-JVS, Wheel Hardness J, Wheel Type Type 1, Maximum Operating Speed 2,070 RPM, Series 5SG, Grade Coarse, Bond Type Vitrified, Color Blue, Item Straight Grinding Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SGSPRO Carbide Bur, Cylinder, 1/2in., Double Cut (10178)
- PACFAB Pacfab 46543000 Jet Diversion Nozzle; White (1130094_EA)
- WEILER Roughneck Jr. 6" Cleaning Brush, .023" Steel Wire Fill, 5/8"-11 UNC (8776)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Plastic Abrasive, 16-20 Grit Sieve Medium , 50 Lb Bag (4006)
- NORTON ABRASIVES Cut-Off Wheel, 20 in. Dia, AO, 24 G, Black (66253179367)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/4x1/2, AO, 60G, PK5 (66252835784)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1-1/2x5, CA, 60G, Blue (66253262596)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 80G, PK5 (66252941056)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x3, AO, 60G, Med, Prpl (66253160777)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1/2, AO, 60G, PK5 (66252836394)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, WA46-J-V (34725)
- Norton Abrasives Straight Grinding Wheels