Shop All Straight Grinding Wheels
Norton Abrasives
Grinding Wheel, T1, 10x3/4x3, AO, 46G, Med
Mfr # 66253160024
Zoro # G3419421
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 10"
- Thickness 3/4"
- Arbor Hole Size 3"
- Abrasive Material Aluminum Oxide
- Grit 46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66253160024
- Zoro # G3419421
- UPC # 662531600243
- Country of Origin Mexico
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 10" |
Arbor Hole Size | 3" |
Overall Diameter | 10 in |
Connector Size | 3 in |
Description
Aluminum Oxide, Connector Size 3 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 10 in, Overall Thickness 3/4 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Applicationn Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Specification 32A46-IVBE, Wheel Hardness I, Wheel Type Type 1, Maximum Operating Speed 2,485 RPM, Series 32A, Grade Coarse, Bond Type Vitrified, Color Purple, Item Straight Grinding Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disc Pad Face Plate Hub, 2.5 in D, PK10 (88743)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100288233)
- SUPERIOR PADS AND ABRASIVES 1/4 Sheet Sander Pad / Backing Plate 8 Hole Stick on Square Sanding Pad (SPD18)
- NORTON CO Abrasive Wheel, 10 in Dia, 332 in Thick, 58 in Arbor, Aluminum Oxide Abrasive (89390)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1-1/4, AO, 46G, PK5 (66253043715)
- NORTON ABRASIVES Grinding Wheel, 5in.Dia, AO, 100/120G, Brown (07660788205)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 60G, PK5 (66252941041)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1-1/4, AO, 46G, PK5 (66252940867)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x3, CA, 60G, Sft, Blue (66253262593)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 220G, PK5 (66252939529)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x3, AO, 60G, Med, Prpl (66253160777)
- Norton Abrasives Straight Grinding Wheels