Shop All Straight Grinding Wheels
Norton Abrasives
Grinding Wheel, T1, 10x1x3, AO, 60G, Med, Prpl
Mfr # 66253160777
Zoro # G2547063
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 10"
- Thickness 1"
- Arbor Hole Size 3"
- Abrasive Material Aluminum Oxide
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66253160777
- Zoro # G2547063
- UPC # 662531607778
- Country of Origin Mexico
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 10" |
Arbor Hole Size | 3" |
Overall Diameter | 10 in |
Connector Size | 3 in |
Description
Aluminum Oxide, Connector Size 3 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 10 in, Overall Thickness 1 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Applicationn Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Specification 32A60-KVBE, Wheel Hardness K, Wheel Type Type 1, Maximum Operating Speed 2,485 RPM, Series 32A, Grade Medium, Bond Type Vitrified, Color Purple, Item Straight Grinding Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 14" x 1/8" (5/32) x 1" Triple Reinforced High Speed Gas or Electric Abrasive Saw Blade for Metal (A7-11401281)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1 (34309)
- 3M Hookit Film Disc 360L, 3inxNH P1000, 50/inner 200/pk (7010325745)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 54 in L, 60 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072722170)
- NORTON ABRASIVES Grinding Wheel, T1, 12x2x1.5, AO, 36/46, Brn (66253263055)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, SC, 80G, Green (66252837191)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x5, CA, 60G, Med, Blue (66253262513)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1-1/2x5, AO, 46G, Med (66253263145)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, AO, 36/46G, Brn (07660788245)
- NORTON ABRASIVES Grinding Wheel, 5 in. Dia, AO, 36/46G, Brown (07660788215)
- OREGON Grinding Stone (88-047)
- Norton Abrasives Straight Grinding Wheels