Shop All Straight Grinding Wheels
Norton Abrasives
Grinding Wheel, T1, 10x1x1.25, 36/46, Brown
Mfr # 07660788295
Zoro # G2872213
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 10"
- Thickness 1"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 07660788295
- Zoro # G2872213
- UPC # 076607882950
- Country of Origin Mexico
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 10" |
Arbor Hole Size | 1-1/4" |
Connector Size | 1 1/4 in |
Reducer Bushing Size | 3/4 in, 7/8 in, 1 in |
Overall Diameter | 10 in |
Description
Aluminum Oxide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 36, 46, Overall Diameter 10 in, Overall Thickness 1 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Applicationn Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Wheel Hardness Not Rated, Wheel Type Type 1, Maximum Operating Speed 2,485 RPM, Reducer Bushing Size 3/4 in, 7/8 in, 1 in, Series 57A, Grade Coarse, Bond Type Vitrified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC58320AO FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 320 Grit, Aluminum Oxide (AO) (BC58320AO)
- BRUSH RESEARCH MANUFACTURING Shotgun Port Cleaning Brush, 84S125, 1/8" Diameter, 6" Overall Length (06632)
- DICO Buffing Compound, Clamshell, Gray, 7.5 in. (529-SCR-B)
- MAKITA Multi-Disc, 4" x 5/8", No. 36, PK10 (741810-B-10)
- NORTON ABRASIVES Grinding Wheel, T1, 7x3/4x1.25, AO, 46G, PK5 (66252941950)
- NORTON ABRASIVES Grinding Wheel, 10 in. Dia, AO, 46 G, Brown (66253116274)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1-1/4, AO, 60G, PK5 (66252940880)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1x1-1/4, SC, 60G, PK5 (66252942666)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/4x1-1/4, AO, 60G, PK5 (66253043417)
- NORTON ABRASIVES Grinding Wheel, 5in.Dia, AO, 100/120G, Brown (07660788205)
- CGW ABRASIVES Grinding Whl, 14x2x5, R/1-8x1, 32A60-K8-V (37726)
- Norton Abrasives Straight Grinding Wheels