Shop All Straight Grinding Wheels
Norton Abrasives
Grinding Wheel, 8 in. Dia, CA, 46 G, PK10
Mfr # 69083159107
Zoro # G8690211
product price: $1,269.99
/pk 10, $127.00/ea
Free Shipping & Returns
$1,269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 8"
- Thickness 1/2"
- Arbor Hole Size 1-1/4"
- Abrasive Material Ceramic Alumina
- Grit 46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 69083159107
- Zoro # G8690211
- UPC # 690831591077
- Country of Origin Mexico
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 8" |
Arbor Hole Size | 1-1/4" |
Connector Size | 1 1/4 in |
Overall Diameter | 8 in |
Description
Ceramic, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 8 in, Overall Thickness 1/2 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Applicationn Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Specification 5NQ46-I8VS3, Wheel Hardness I, Wheel Type Type 1, Maximum Operating Speed 3,105 RPM, Series Quantum, Grade Coarse, Bond Type Vitrified, Color Green, Item Straight Grinding Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR FINISHING 4x36 80G SandBelt (3191)
- NORTON ABRASIVES Flaring Cup Grinding Wheel, ZA, 6 in. Dia (66253344373)
- MERIT Quick Change Sand Disc, 2In, 100G, TR, PK100 (69957399711)
- DYNABRADE Disc, TearDrop, Non-Vac, AO, 120G (93954)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x3, AO, 60G, Med, Prpl (66253262581)
- NORTON ABRASIVES Straight Grind Wheel, 8 D, 1 T, 5/8 Arbor (66253198590)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1-1/4, AO, 60G, PK5 (66252836396)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, CA, 46G, PK5 (66253044090)
- NORTON ABRASIVES Grinding Wheel, T1, 14x2x5, CA, 60G, Med, Blue (66253364414)
- NORTON ABRASIVES Toolrm Grinding Wheel, T1, 7in., 32A46-GVBE (66252940862)
- PFERD 2" x .045" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69211)
- Norton Abrasives Straight Grinding Wheels