Shop All Grinding Cones & Plugs
This Product is Discontinued
Norton Abrasives
Grinding Wheel (Discontinued)
Mfr # 61463689715
Zoro # G7599192
This Product is Discontinued
Key Features
- Arbor Hole Size 5/8"-11
- Abrasive Grit 20
- Abrasive Material Zirconia Alumina
- Max. RPM 20,740 RPM
- Specification AZ20-S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 61463689715
- Zoro # G7599192
- UPC # 614636897158
- Country of Origin Mexico
- Category Grinding Cones & Plugs
Dimensions
Arbor Hole Size | 5/8"-11 |
Abrasive Wheel Diameter | 1 3/4 in |
Details
Item | Square Tip Grinding Plug |
Abrasive Grit | 20 |
Abrasive Material | Zirconia Alumina |
Max. RPM | 20,740 RPM |
Specification | AZ20-S |
Abrasive Wheel Type | Type 18 |
Thickness | 3-1/2" |
Grit | 20 |
Wheel Type | Type 18 |
Series | Straight Plug |
Color | Gray |
Abrasive Wheel Hardness | S |
Maximum Operating Speed | 20,740 RPM |
Description
Square Tip Grinding Plug, Color Gray, Abrasive Material Zirconia Alumina, Grit 20, Series Straight Plug, Maximum Operating Speed 20,740 RPM, Specification AZ20-S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.