Shop All Straight Grinding Wheels
Norton Abrasives
Grinding Wheel, 5 in. Dia, AO, 60/80G, Brown
Mfr # 07660788225
Zoro # G8689974
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 5"
- Thickness 1"
- Arbor Hole Size 1"
- Abrasive Material Aluminum Oxide
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 07660788225
- Zoro # G8689974
- UPC # 076607882257
- Country of Origin Mexico
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 5" |
Arbor Hole Size | 1" |
Reducer Bushing Size | 1/2 in, 5/8 in, 3/4 in, 7/8 in |
Overall Diameter | 5 in |
Connector Size | 1 in |
Description
Aluminum Oxide, Connector Size 1 in, Connector Type Unthreaded Hole, Grit 60, 80, Overall Diameter 5 in, Overall Thickness 1 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Applicationn Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Specification Gemini, Wheel Hardness Not Rated, Wheel Type Type 1, Maximum Operating Speed 4,970 RPM, Reducer Bushing Size 1/2 in, 5/8 in, 3/4 in, 7/8 in, Series 57A, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100288133)
- MAKITA 4" Stringer Bead Twist Wire Wheel, Stainless, 5/8"-11 (A-98491)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (78072775428)
- SUPERIOR ABRASIVES Shop Roll, CC, 1"x50 yd., Red AO, Grit 120 (A009698)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, CA, 60G, PK5 (66252940524)
- NORTON ABRASIVES Grinding Wheel, 5in.Dia, AO, 100/120G, Brown (07660788201)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1-1/2x5, AO, 46G, Sft (66253263128)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x1.25, 36/46, Brown (07660788295)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 80G, PK5 (66252939809)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x5, CA, 60G, Med, Blue (66253262513)
- NORTON ABRASIVES Toolrm Grinding Wheel, T1, 7in., 32A46-GVBE (66252940862)
- Norton Abrasives Straight Grinding Wheels