Shop All Straight Grinding Wheels
Norton Abrasives
Grinding Wheel, 20 in. Dia, AO, 60 G, Gray
Mfr # 69078666729
Zoro # G8690062
Free Shipping & Returns
$900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 20"
- Thickness 6"
- Arbor Hole Size 12"
- Abrasive Material Aluminum Oxide
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 69078666729
- Zoro # G8690062
- UPC # 690786667292
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 20" |
Arbor Hole Size | 12" |
Connector Size | 12 in |
Overall Diameter | 20 in |
Description
Aluminum Oxide, Connector Size 12 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 20 in, Overall Thickness 6 in, Compatible Tool Type Centerless Grinder, Primary Material Applicationn Cast Iron, Steel, Tool Steel, Specification 64A60-KVCE, Wheel Hardness K, Wheel Type Type 1, Maximum Operating Speed 1,625 RPM, Series 64A, Grade Medium, Bond Type Vitrified, Color Gray, Item Straight Grinding Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Roll, 2-3/4" W x 75 ft. L, 80G (66261131691)
- WEILER Miniature End Brush, Crimped Wire, 1/4 (91228)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 36 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (69957345196)
- DEDECO SUNBURST 7/8" TC DISCS YELLOW 80 GRIT (A/O) 48/BX (1242)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, AO, 46G, PK5 (66253043746)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, AO, 60/80G, Brn (07660788240)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1, SC, 80G, Green (66253044534)
- NORTON ABRASIVES Cylindrical Grinding Wheel, 16x1x5, AO, 60G (66253464837)
- NORTON ABRASIVES Toolrm Grinding Wheel, T1, 7in., 32A46-GVBE (66252940862)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1.25, CA, 60G, PK5 (66252803344)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, GC100IV-, Sg PK (38518)
- Norton Abrasives Straight Grinding Wheels