Shop All Recessed Grinding Wheels
Norton Abrasives
Grinding Wheel, 14x1.5x5, Rec1/S 8x1/2, 46G
Mfr # 66253364362
Zoro # G3255147
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 5
- Abrasive Wheel Diameter 14 in
- Thickness 1 1/2 in
- Arbor Hole Size 5 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66253364362
- Zoro # G3255147
- UPC # 662533643620
- Country of Origin United States
- Category Recessed Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 14 in |
Arbor Hole Size | 5 in |
Recess Depth | 1/2 in |
Recess Dia. | 8 in |
Recess Diameter | 8 in |
Connector Size | 5 in |
Overall Diameter | 14 in |
Description
Recessed Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 5 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 14 in, Overall Thickness 1 1/2 in, Wheel Hardness K, Specification 32A46-KVBE, Wheel Type Type 5, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Primary Material Applicationn Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Maximum Operating Speed 1,800 RPM, Recess Depth 1/2 in, Recess Diameter 8 in, Bond Type Vitrified, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Crimped Radial Wire Brush, 2 in., Fine (76413)
- RAYTECH T Handle Assembly, Steel (07-816)
- NORTON DOOR CONTROLS Norton Clipper 8 in. Coarse Crimped Wire Wheel Brush Brass 3750 rpm 1 pc (70184609162)
- SPECIALTY DIAMOND 19 Bit Glass Tile and Stone Diamond Grinding Wheel Assortment (DGBMASTER)
- NORTON ABRASIVES Grinding Wheel, 12x1.5x5, Rec 1/S 7.5x1/2 (66253263175)
- NORTON ABRASIVES Recessed Grinding Wheel, 1/S, 8x1x1.25, PK5 (66253044790)
- NORTON ABRASIVES Toolroom Grinding Wheel, Type 5, 2x1x3/8in (66243428329)
- NORTON ABRASIVES Grinding Wheel, 12x2x5, Rec2/S 7.5x1/2, 46G (66253263591)
- NORTON ABRASIVES Grinding Wheel, 12x2x5, Rec 2/S 7.5x1/2, CA (66253209930)
- NORTON ABRASIVES Grinding Wheel, 12x2x5, Rec2/S 7.5x1/2, 46G (66253263600)
- NORTON ABRASIVES Recessed Grinding Whl, 1/S, 7x3/4x1.25, PK5 (66252941976)
- Norton Abrasives Recessed Grinding Wheels