Shop All Recessed Grinding Wheels
Norton Abrasives
Grinding Wheel, 12x2x5, Rec2/S 7.5x1/2, 46G
Mfr # 66253263483
Zoro # G3018276
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 7
- Abrasive Wheel Diameter 12 in
- Thickness 2 in
- Arbor Hole Size 5 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66253263483
- Zoro # G3018276
- UPC # 662532634834
- Country of Origin United States
- Category Recessed Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 12 in |
Arbor Hole Size | 5 in |
Recess Depth | 1/2 in |
2nd Recess Depth | 1/2 in |
Recess Dia. | 7 1/2 in |
Recess Diameter | 7 1/2 in |
Overall Diameter | 12 in |
Connector Size | 5 in |
Description
Recessed Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 5 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 12 in, Overall Thickness 2 in, Wheel Hardness J, Specification 32A46-JVBE, Wheel Type Type 7, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Primary Material Applicationn Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Maximum Operating Speed 2,070 RPM, Recess Depth 1/2 in, Recess Diameter 7 1/2 in, Bond Type Vitrified, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Clean and Strip Disc, 8inxNH S XCS, 15/p (CS-DC)
- CLE-LINE Carbide Bur, 1848 SF-42 CLE-SF Round Nose Tree Bur Standard Cut 3.00mmx3mm Solid Carbide Shank (C17663)
- NORTON ABRASIVES Grinding Plug w/Round Tip, 1-1/2 in., PK10 (66253349756)
- K-TOOL INTERNATIONAL Coarse Crimped Wire Wheel, 3" (KTI79217)
- NORTON ABRASIVES Grinding Wheel, 7x1x1.25, Rec1/S 3x1/2, PK5 (66252942690)
- NORTON ABRASIVES Grinding Wheel, 12x2x3, Rec 2/S 7.25x1/2 (66253263348)
- NORTON ABRASIVES Grinding Whl, 12x1.5x5, Rec 1/S 7.5x1/2, CA (66253202883)
- NORTON ABRASIVES Grinding Wheel, 14x1.5x5, Rec1/S 8x1/2, 46G (66253364300)
- NORTON ABRASIVES Plate Mounted Grinding Disc, 9 In Dia, 70G (66253049112)
- NORTON ABRASIVES Grinding Wheel, 14x1.5x5, Rec 1/S 8x1/2, CA (66253364102)
- NORTON ABRASIVES Grinding Wheel, 14x1.5x5, Rec1/S 8x1/2, 60G (66253364365)
- Norton Abrasives Recessed Grinding Wheels