Shop All Straight Grinding Wheels
Norton Abrasives
Grinding Wheel, 12 in. Dia, SC, 60 G, Green
Mfr # 66253263359
Zoro # G8689782
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 12"
- Thickness 2"
- Arbor Hole Size 1-1/4"
- Abrasive Material Silicon Carbide
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66253263359
- Zoro # G8689782
- UPC # 662532633592
- Country of Origin Mexico
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 12" |
Arbor Hole Size | 1-1/4" |
Overall Diameter | 12 in |
Connector Size | 1 1/4 in |
Reducer Bushing Size | 1 in |
Description
Silicon Carbide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 12 in, Overall Thickness 2 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Applicationn Aluminum, Brass, Bronze, Cast Iron, Copper, Masonry, Natural Stone, Stainless Steel, Titanium, Specification Gemini, Wheel Hardness Not Rated, Wheel Type Type 1, Maximum Operating Speed 2,070 RPM, Reducer Bushing Size 1 in, Series 39C, Grade Medium, Bond Type Vitrified, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Ceramic Nozzle Kit (40061)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 180 Grit (47107)
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 180G (11291)
- 3M Paper Disc Roll, 6in.dia., P220, PK4 (7000119556)
- NORTON ABRASIVES Cut-Off Wheel, 20 in. Dia, ZA/AO, 24G, Black (66253179363)
- NORTON ABRASIVES Toolroom Wheel, 14" x 2" x 5" (66253319937)
- NORTON ABRASIVES Straight Grind Wheel, 8 D, 1 T, 5/8 Arbor (66253198590)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1-1/4x1.25, AO, 36/46 (66253161250)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1x1, AO, 60/80G, Brown (07660788270)
- NORTON ABRASIVES Cut-Off Wheel, 14 in. Dia, AO, 24 G, Black (66253179191)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 10"x1-1/4x1" 60g Fine (12E657)
- Norton Abrasives Straight Grinding Wheels