Shop All Straight Grinding Wheels
Norton Abrasives
Grinding Wheel, 12 in. Dia, AO, 24 G, Brown
Mfr # 66253263054
Zoro # G8689764
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 12"
- Thickness 2"
- Arbor Hole Size 1-1/2"
- Abrasive Material Aluminum Oxide
- Grit 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66253263054
- Zoro # G8689764
- UPC # 662532630546
- Country of Origin Mexico
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 12" |
Arbor Hole Size | 1-1/2" |
Overall Diameter | 12 in |
Reducer Bushing Size | 1 in, 1 1/4 in |
Connector Size | 1 1/2 in |
Description
Aluminum Oxide, Connector Size 1 1/2 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 12 in, Overall Thickness 2 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Applicationn Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Specification Gemini, Wheel Hardness Not Rated, Wheel Type Type 1, Maximum Operating Speed 2,070 RPM, Reducer Bushing Size 1 in, 1 1/4 in, Series 57A, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Interleaved Flap Wheel, 4-1/8 In, 120Grit (623480000)
- VSM Abrasive Belt, 80 Grit, SC, 4 x 106", PK10, Coated, 4" W, 106" L, 80 Grit, Medium, Silicon Carbide (2751)
- SCOTCH-BRITE Clean and Strip Disc, 8inxNH S XCS, 15/p (CS-DC)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size (20160)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 46G, PK5 (66252909755)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1, SC, 80G, Green (66253044534)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, AO, 46G, Wht (66253364090)
- NORTON ABRASIVES Grinding Wheel, T1, 8x3/4x1.25, AO, 60G, PK5 (66253044184)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 46G, PK5 (66252941028)
- NORTON ABRASIVES Grinding Wheel, 10in. Dia, AO, 36/46G, Brown (66253161393)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 60G, PK5 (66252941038)
- Norton Abrasives Straight Grinding Wheels