Shop All Grinding Segments
Norton Abrasives
Grinding Segment, 5 In Wx1.5 In Tx6 In H
Mfr # 61463650273
Zoro # G2448031
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 1/2 in
- Abrasive Material Aluminum Oxide
- Height 6 in
- Width 5 in
- Specification 86A30-F12VBEP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 61463650273
- Zoro # G2448031
- UPC # 614636502731
- Country of Origin Unknown
- Category Grinding Segments
Dimensions
Height | 6 in |
Width | 5 in |
Overall Width | 5 in |
Overall Length | 6 in |
Details
Item | Surface Grinding Segment |
Thickness | 1 1/2 in |
Abrasive Material | Aluminum Oxide |
Specification | 86A30-F12VBEP |
Color | Pink |
For Use With | ME20579 Hanchett/Mattison/Norton Chucks |
Overall Thickness | 1 1/2 in |
Grit | 30 |
Compatible Chuck | ME20579 Hanchett, ME20579 Mattison, ME20579 Norton |
Description
Surface Grinding Segment, Color Pink, Abrasive Material Aluminum Oxide, Compatible Chuck ME20579 Hanchett, ME20579 Mattison, ME20579 Norton, Grit 30, Overall Length 6 in, Overall Thickness 1 1/2 in, Overall Width 5 in, Specification 86A30-F12VBEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Knot Wire Wheel Brush, 6", 0002612200 (0002612200)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x0.045x7/8, T27, Al (45004)
- DIABLO 24 in. L X 4 in. W Premium Zirconium Blend Sanding Belt 50 Grit Coarse 2 pk (DCB424050S02G)
- ICE PAD HOLDER - CENTER-LOK 3 - SNAP ON GRAY _x000D_ (9000003)
- NORTON ABRASIVES Surface Grinding Segment, 11-1/4" x 3"x8" (66253233120)
- NORTON ABRASIVES Grinding Segment, 11.25Wx2.25 In Tx6 In H (61463650289)
- NORTON ABRASIVES Gemini Grinding Segment, 11.25 Wx2.25 Tx6 H (69936699706)
- NORTON ABRASIVES Grinding Segment, 11.25Wx3 In Tx8 In H, AO (61463650301)
- NORTON ABRASIVES Grinding Segment, 11.25Wx2.25 In Tx6 In H (61463650285)
- NORTON ABRASIVES Grinding Segment, 11.25Wx2.25 In Tx6 In H (61463615881)
- NORTON ABRASIVES Grinding Segment, 5 In Wx1.5 In Tx6 In H (61463650275)
- Norton Abrasives Grinding Segments