Shop All Grinding Segments
Norton Abrasives
Grinding Segment, 11.25Wx3 In Tx8 In H, AO
Mfr # 61463615884
Zoro # G3041351
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3 in
- Abrasive Material Aluminum Oxide
- Abrasive Grit 24
- Abrasive Grade Extra Coarse
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 61463615884
- Zoro # G3041351
- UPC # 614636158846
- Country of Origin Mexico
- Category Grinding Segments
Dimensions
Height | 8 in |
Width | 11 1/4 in |
Overall Width | 11 1/4 in |
Overall Length | 8 in |
Details
Item | Surface Grinding Segment |
Thickness | 3 in |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 24 |
Abrasive Grade | Extra Coarse |
Specification | Pacesetter 24-E |
For Use With | ME100703B Cortland Chuck |
Color | Gray |
Overall Thickness | 3 in |
Wheel Type | Type 31 |
Grit | 24 |
Grade | Extra Coarse |
Compatible Chuck | ME100703B Cortland |
Description
Surface Grinding Segment, Color Gray, Abrasive Material Aluminum Oxide, Compatible Chuck ME100703B Cortland, Grit 24, Overall Length 8 in, Overall Thickness 3 in, Overall Width 11 1/4 in, Specification Pacesetter 24-E, Wheel Type Type 31, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254442927)
- 3M Paper Disc Roll, 5in.dia., P100, PK4 (7000028098)
- PFERD Sanding Belt, 3/4" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium, Polivlies (43563)
- 3M CUBITRON Flap Disc, Cloth, 4 in. dia., 60 Grit (60440273500)
- NORTON ABRASIVES Gemini Grinding Segment, 11.25Wx2.25 In Tx8 In H (69936699712)
- NORTON ABRASIVES Grinding Segment, 11.25Wx2.25 In Tx8 In H (69936699717)
- NORTON ABRASIVES Grinding Segment, 11.25Wx2.25 In Tx6 In H (61463650285)
- NORTON ABRASIVES Grinding Segment, 11.25Wx2.25 In Tx6 In H (61463615881)
- NORTON ABRASIVES Grinding Segment, 11.25Wx2.25 In Tx6 In H (61463650287)
- NORTON ABRASIVES Surface Grinding Segment, 11-1/4" x 3"x8" (66253233120)
- NORTON ABRASIVES Grinding Segment, 11.25Wx2.25 In Tx6 In H (61463650442)
- Norton Abrasives Grinding Segments