Shop All Grinding Segments
Norton Abrasives
Grinding Segment, 11-1/4" x 3" x 8", 30E
Mfr # 69936699725
Zoro # G7653779
product price: $39.89
/ea
Sold in multiples of 4 for $159.56
$159.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Specification GEMINI 30-E
- Overall Thickness 3 in
- Series Gemini 53A
- Abrasive Wheel Hardness E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 69936699725
- Zoro # G7653779
- UPC # 699366997255
- Country of Origin Mexico
- Category Grinding Segments
Dimensions
Overall Length | 8 in |
Overall Width | 11 1/4 in |
Details
Item | Surface Grinding Segment |
Abrasive Material | Aluminum Oxide |
Specification | GEMINI 30-E |
Overall Thickness | 3 in |
Series | Gemini 53A |
Abrasive Wheel Hardness | E |
Wheel Type | Type 31 |
Grit | 30 |
Compatible Chuck | ME100703B Cortland |
Compatible Tool Type | Vertical Spindle Surface Grinder |
Primary Material Applicationn | Brass, Bronze, Cast Iron, Steel, Tool Steel |
Description
Surface Grinding Segment, Abrasive Material Aluminum Oxide, Compatible Chuck ME100703B Cortland, Compatible Tool Type Vertical Spindle Surface Grinder, Grit 30, Overall Length 8 in, Overall Thickness 3 in, Overall Width 11 1/4 in, Primary Material Applicationn Brass, Bronze, Cast Iron, Steel, Tool Steel, Specification GEMINI 30-E, Wheel Type Type 31, Series Gemini 53A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Predator 1 X 18 120, Coated, 1" W, 18" L, 120 Grit, Ceramic, Predator, Yellow (71-010018008)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 7/16"L Trim (66252838964)
- 3M Expanding Drum, 3x3in, 3000 RPM, 1/2 in. (45123)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (69957397884)
- NORTON ABRASIVES Grinding Segment, 11.25Wx3 In Tx8 In H, AO (61463650301)
- NORTON ABRASIVES Gemini Grinding Segment, 11.25 Wx2.25 Tx6 H (69936699706)
- NORTON ABRASIVES Surface Grinding Segment, 11-1/4" x 3"x8" (66253233120)
- NORTON ABRASIVES Grinding Segment, 5 In Wx1.5 In Tx6 In H (61463650275)
- NORTON ABRASIVES Grinding Segment, 11.25Wx2.25 In Tx6 In H (61463650287)
- NORTON ABRASIVES Grinding Segment, 11.25Wx2.25 In Tx6 In H (61463650289)
- NORTON ABRASIVES Grinding Segment, 11.25Wx2.25 In Tx6 In H (61463604522)
- Norton Abrasives Grinding Segments