Shop All Grinding Cones & Plugs
Norton Abrasives
Grinding Plug w/Sq Tip, 1-1/2 Dia, 20 G, ZA
Mfr # 66253344385
Zoro # G5366444
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grinding Cone Type 18
- Grinding Cone Diameter 1 1/2 in
- Grinding Cone Length 2 1/2 in
- Arbor Hole Size 5/8"-11
- Abrasive Grit 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66253344385
- Zoro # G5366444
- UPC # 662533443855
- Country of Origin Mexico
- Category Grinding Cones & Plugs
Dimensions
Grinding Cone Diameter | 1 1/2 in |
Grinding Cone Length | 2 1/2 in |
Arbor Hole Size | 5/8"-11 |
Overall Length | 2 1/2 in |
Overall Diameter | 1 1/2 in |
Connector Size | 5/8"-11 |
Details
Item | Square Tip Grinding Plug |
Grinding Cone Type | 18 |
Abrasive Grit | 20 |
Abrasive Material | Zirconia Alumina |
Max. RPM | 24,190 RPM |
Specification | BLUEFIRE 20-S |
Abrasive Wheel Type | Type 18 |
Thickness | 2-1/2" |
Series | BlueFire 4NV ZA |
Maximum Operating Speed | 24,190 RPM |
Abrasive Wheel Hardness | S |
Connector Type | Threaded Hole |
Grit | 20 |
Product Type | Plug |
Compatible Tool Type | Die Grinder |
Abrasive Type | Type 18 |
Primary Material Applicationn | Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel |
Tip Type | Round |
Description
Square Tip Grinding Plug, Abrasive Material Zirconia Alumina, Abrasive Type Type 18, Compatible Tool Type Die Grinder, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 20, Overall Diameter 1 1/2 in, Overall Length 2 1/2 in, Primary Material Applicationn Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Product Type Plug, Series BlueFire 4NV ZA, Maximum Operating Speed 24,190 RPM, Specification BLUEFIRE 20-S, Tip Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 80 Grit, Medium, KK711X, Brown (211762)
- MERIT Quick Change Disc, ZircAlO, 2in, 120G, PK100 (08834167113)
- SCOTCH-BRITE Convolute Wheel, Debur/Finish, 12x1x5, MED (7000046063)
- ARC ABRASIVES Qlok-R Ao/X Gp 2In 320 (31660)
- NORTON ABRASIVES Gemini Grinding Cone, 1-1/2 Dia, 2-1/2 L, 24GR, AO (61463622349)
- NORTON ABRASIVES Gemini Grinding Plug, Sq Tip, 1.5Dia, 3 L, 24GR, AO (61463622191)
- NORTON ABRASIVES Grinding Cone, 1-1/2 in., PK10 (66253349757)
- NORTON ABRASIVES Gemini Grinding Plug, Sq Tip, 1.5Dia, 2.5L, 24GR, AO (61463622351)
- NORTON ABRASIVES Gemini Grinding Cone w/Sq Tip, 2 Dia, 3 L, 24GR, AO (61463615722)
- NORTON ABRASIVES Grinding Cone, 2-3/4 in. Dia, 16 Grit, ZA (66253344383)
- PFERD 5/8" x 1" POLICAP® Abrasive Cap - Shape G - Aluminum Oxide - 280 Grit (46082)
- Norton Abrasives Grinding Cones & Plugs