Shop All Grinding Cones & Plugs
Norton Abrasives
Grinding Cone w/Square Tip, 2 in., PK10
Mfr # 66253349845
Zoro # G9486285
product price: $88.49
/pk 10, $8.85/ea
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grinding Cone Type 17
- Grinding Cone Diameter 2 in
- Grinding Cone Length 3 in
- Arbor Hole Size 5/8"-11
- Abrasive Grit 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66253349845
- Zoro # G9486285
- UPC # 662533498459
- Country of Origin Mexico
- Category Grinding Cones & Plugs
Dimensions
Grinding Cone Diameter | 2 in |
Grinding Cone Length | 3 in |
Arbor Hole Size | 5/8"-11 |
Overall Diameter | 2 in |
Overall Length | 3 in |
Connector Size | 5/8"-11 |
Details
Item | Square Tip Grinding Cone |
Grinding Cone Type | 17 |
Abrasive Grit | 24 |
Abrasive Material | Aluminum Oxide |
Max. RPM | 18,145 RPM |
Specification | Norton Metal |
Abrasive Wheel Type | Type 17 |
Thickness | 3" |
Maximum Operating Speed | 18,145 RPM |
Primary Material Applicationn | Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel |
Abrasive Wheel Hardness | R |
Compatible Tool Type | Die Grinder |
Product Type | Cone |
Abrasive Type | Type 17 |
Tip Type | Round |
Connector Type | Threaded Hole |
Series | Metal 57A |
Grit | 24 |
Description
Square Tip Grinding Cone, Abrasive Material Aluminum Oxide, Abrasive Type Type 17, Compatible Tool Type Die Grinder, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 2 in, Overall Length 3 in, Primary Material Applicationn Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Product Type Cone, Series Metal 57A, Maximum Operating Speed 18,145 RPM, Specification Norton Metal, Tip Type Round, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grit, AO, 1/4 x 24", PK20, Coated, 1/4" W, 24" L, 60 Grit, Medium, Aluminum Oxide (8812)
- PFERD 5/16" Power Tube Brush - .005 CS Wire, 1/8" Stem, SS/SS (83352)
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 1-1/2D, TS (63642543200)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 36 Grit (61764)
- NORTON ABRASIVES Grinding Cone, 2 In Dia, 3 In L, 20 Grit, ZA (61463644232)
- NORTON ABRASIVES Gemini Grinding Plug, Sq Tip, 1.5Dia, 2.5L, 24GR, AO (61463622351)
- NORTON ABRASIVES Gemini Grinding Plug, Sq Tip, 1.5Dia, 3 L, 24GR, AO (61463622191)
- NORTON ABRASIVES Gemini Grinding Cone, Sq Tip, 1.5Dia, 3 L, 24GR, AO (61463622194)
- NORTON ABRASIVES Gemini Grinding Cone, 2-3/4 Dia, 3-1/2 L, 24GR, AO (61463622387)
- NORTON ABRASIVES Gemini Grinding Cone, 1-3/4 In Dia, 3 In L, 24G, AO (61463614503)
- SPECIALTY DIAMOND Glass Grinding Bit 3/4 Inch X 100 Grit (GB1N)
- Norton Abrasives Grinding Cones & Plugs