Shop All Grinding Cones & Plugs
Norton Abrasives
Grinding Cone, 2 In Dia, 3 In L, 20 Grit, ZA
Mfr # 61463644232
Zoro # G504390321
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grinding Cone Type 16
- Grinding Cone Diameter 2 in
- Grinding Cone Length 3 in
- Arbor Hole Size 5/8"-11
- Abrasive Grit 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 61463644232
- Zoro # G504390321
- UPC # 614636442327
- Country of Origin Mexico
- Category Grinding Cones & Plugs
Dimensions
Grinding Cone Diameter | 2 in |
Grinding Cone Length | 3 in |
Arbor Hole Size | 5/8"-11 |
Overall Length | 3 in |
Connector Size | 5/8"-11 |
Overall Diameter | 2 in |
Details
Item | Grinding Cone |
Grinding Cone Type | 16 |
Abrasive Grit | 20 |
Abrasive Material | Zirconia Alumina |
Max. RPM | 18,145 RPM |
Abrasive Wheel Type | Type 16 |
Specification | NZ TAF |
Thickness | 3" |
Abrasive Wheel Hardness | R |
Series | NorZon Plus 4NZ ZA |
Maximum Operating Speed | 18,145 RPM |
Connector Type | Threaded Hole |
Product Type | Cone |
Grit | 20 |
Tip Type | Round |
Compatible Tool Type | Die Grinder |
Abrasive Type | Type 16 |
Primary Material Applicationn | Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel |
Description
Grinding Cone, Abrasive Material Zirconia Alumina, Abrasive Type Type 16, Compatible Tool Type Die Grinder, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 20, Overall Diameter 2 in, Overall Length 3 in, Primary Material Applicationn Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Product Type Cone, Series NorZon Plus 4NZ ZA, Maximum Operating Speed 18,145 RPM, Specification NZ TAF, Tip Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO-COOL, 36 Grit (40726)
- DIABLO Fiber Disc, 5", 36G, PK4 (DCF050036S04G)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4"-20 Shank, 120G (11393)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK50 (78072775472)
- NORTON ABRASIVES Gemini Grinding Cone, 1-1/2 Dia, 3 L, 24GR, AO (61463622190)
- NORTON ABRASIVES Gemini Grinding Plug, Rnd Tip, 1.5Dia, 3 L, 24GR, AO (61463622192)
- NORTON ABRASIVES Grinding Cone, 1-1/2 in. Dia, 20 Grit, ZA (66253344379)
- NORTON ABRASIVES Grinding Cone, 2 Dia, 3 L, 24GR, AO (61463622218)
- NORTON ABRASIVES Gemini Grinding Plug, Sq Tip, 1.5Dia, 3 L, 24GR, AO (61463622191)
- NORTON ABRASIVES Grinding Cone, 2 in., PK10 (66253349846)
- NORTON ABRASIVES Grinding Plug w/Sq Tip, 1-1/2 Dia, 20 G, ZA (66253344386)
- Norton Abrasives Grinding Cones & Plugs