Shop All Grinding Cones & Plugs
Norton Abrasives
Grinding Cone, 2-3/4 in. Dia, 16 Grit, ZA
Mfr # 66253344383
Zoro # G5417483
original price:
$43.72
12% off
new price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grinding Cone Type 16
- Grinding Cone Diameter 2 3/4 in
- Grinding Cone Length 2 1/2 in
- Arbor Hole Size 5/8"-11
- Abrasive Grit 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66253344383
- Zoro # G5417483
- UPC # 662533443831
- Country of Origin Mexico
- Category Grinding Cones & Plugs
Dimensions
Grinding Cone Diameter | 2 3/4 in |
Grinding Cone Length | 2 1/2 in |
Arbor Hole Size | 5/8"-11 |
Overall Diameter | 2 3/4 in |
Overall Length | 3 1/2 in |
Connector Size | 5/8"-11 |
Details
Item | Grinding Cone |
Grinding Cone Type | 16 |
Abrasive Grit | 16 |
Abrasive Material | Zirconia Alumina |
Max. RPM | 13,195 RPM |
Abrasive Wheel Type | Type 16 |
Specification | BLUEFIRE 20-S |
Thickness | 2-1/2" |
Grit | 16 |
Abrasive Wheel Hardness | S |
Maximum Operating Speed | 13,195 RPM |
Tip Type | Round |
Compatible Tool Type | Die Grinder |
Series | BlueFire 4NV ZA |
Primary Material Applicationn | Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel |
Product Type | Cone |
Abrasive Type | Type 16 |
Connector Type | Threaded Hole |
Description
Grinding Cone, Abrasive Material Zirconia Alumina, Abrasive Type Type 16, Compatible Tool Type Die Grinder, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 16, Overall Diameter 2 3/4 in, Overall Length 3 1/2 in, Primary Material Applicationn Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Product Type Cone, Series BlueFire 4NV ZA, Maximum Operating Speed 13,195 RPM, Specification BLUEFIRE 20-S, Tip Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICO Buffing Compound, 12 in Thick, Emery Cloth, Black (7100920)
- MERIT Cartridge Roll 1/2 x 2 x 1/8 In. 60 Gri (08834180326)
- 3M Quick Change Disc, AlO, 1in, 36G, TR, PK50 (7000045092)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Grit #240 Hook & Loop, 4 Holes Vented (M-179341)
- NORTON ABRASIVES Grinding Cone, 1-1/2 In Dia, 3 In L, 20G, ZA (61463644231)
- NORTON ABRASIVES Grinding Cone, 2-3/4 in., PK10 (66253349855)
- NORTON ABRASIVES Grinding Cone, 1-1/2 in. Dia, 20 Grit, ZA (66253344379)
- NORTON ABRASIVES Gemini Grinding Plug, Sq Tip, 1.5Dia, 2.5L, 24GR, AO (61463622351)
- NORTON ABRASIVES Grinding Plug w/Square Tip, 1-1/2 in, PK10 (66253349838)
- NORTON ABRASIVES Gemini Grinding Plug, Rnd Tip, 1.5Dia, 3 L, 24GR, AO (61463622192)
- PFERD 2" x 3" Type 18R Plug, 5/8-11 Thd. - A 16 PSF (61936)
- Norton Abrasives Grinding Cones & Plugs