Shop All Grinding Cones & Plugs
Norton Abrasives
Grinding Cone, 1 in., PK10
Mfr # 66253349752
Zoro # G9486215
product price: $55.99
/pk 10, $5.60/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grinding Cone Type 16
- Grinding Cone Diameter 1 in
- Grinding Cone Length 3 in
- Arbor Hole Size 3/8"-24
- Abrasive Grit 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66253349752
- Zoro # G9486215
- UPC # 662533497520
- Country of Origin Mexico
- Category Grinding Cones & Plugs
Dimensions
Grinding Cone Diameter | 1 in |
Grinding Cone Length | 3 in |
Arbor Hole Size | 3/8"-24 |
Overall Diameter | 1 in |
Overall Length | 3 in |
Connector Size | 3/8"-24 |
Details
Item | Grinding Cone |
Grinding Cone Type | 16 |
Abrasive Grit | 24 |
Abrasive Material | Aluminum Oxide |
Max. RPM | 36,290 RPM |
Specification | Norton Metal |
Abrasive Wheel Type | Type 16 |
Thickness | 3" |
Primary Material Applicationn | Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel |
Compatible Tool Type | Die Grinder |
Tip Type | Round |
Grit | 24 |
Maximum Operating Speed | 36,290 RPM |
Series | Metal 57A |
Connector Type | Threaded Hole |
Abrasive Type | Type 16 |
Abrasive Wheel Hardness | R |
Product Type | Cone |
Description
Grinding Cone, Abrasive Material Aluminum Oxide, Abrasive Type Type 16, Compatible Tool Type Die Grinder, Connector Size 3/8 In.-24, Connector Type Threaded Hole, Grit 24, Overall Diameter 1 in, Overall Length 3 in, Primary Material Applicationn Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Product Type Cone, Series Metal 57A, Maximum Operating Speed 36,290 RPM, Specification Norton Metal, Tip Type Round, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Gold 6" Grip 37H P100 (23-6MH-100)
- 3M PSA Paper Disc Roll, 6in.dia., P180, PK4 (7000119555)
- WALTER SURFACE TECHNOLOGIES Allsteel Cutting Wheel, 6" x 3/64" (11W062)
- MERIT Flap Wheel, AO, 1x1x1/4 In Shank, 60G (08834131509)
- NORTON ABRASIVES Grinding Cone, 2 in., PK10 (66253349846)
- NORTON ABRASIVES Grinding Cone, 1-1/2 in., PK10 (66253349757)
- NORTON ABRASIVES Grinding Plug w/Square Tip, 2 in., AO, PK10 (66253349847)
- NORTON ABRASIVES Grinding Cone w/Square Tip, 1-1/2 in, PK10 (66253349753)
- NORTON ABRASIVES Grinding Plug w/Round Tip, 2 in., PK10 (66253349849)
- NORTON ABRASIVES Grinding Plug w/Rnd Tip, 2 Dia, 20 Grit, ZA (66253344389)
- NORTON ABRASIVES Grinding Cone w/Rnd Tip, 2 in Dia, 20 G, ZA (66253344384)
- Norton Abrasives Grinding Cones & Plugs