Shop All Grinding Cones & Plugs
Norton Abrasives
Grinding Cone, 1-3/4 in., PK10
Mfr # 66253349841
Zoro # G9486251
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grinding Cone Type 16
- Grinding Cone Diameter 1 3/4 in
- Grinding Cone Length 3 in
- Arbor Hole Size 5/8"-11
- Abrasive Grit 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66253349841
- Zoro # G9486251
- UPC # 662533498411
- Country of Origin Mexico
- Category Grinding Cones & Plugs
Dimensions
Grinding Cone Diameter | 1 3/4 in |
Grinding Cone Length | 3 in |
Arbor Hole Size | 5/8"-11 |
Overall Length | 3 in |
Connector Size | 5/8"-11 |
Overall Diameter | 1 3/4 in |
Details
Item | Grinding Cone |
Grinding Cone Type | 16 |
Abrasive Grit | 24 |
Abrasive Material | Aluminum Oxide |
Max. RPM | 20,735 RPM |
Abrasive Wheel Type | Type 16 |
Specification | Norton Metal |
Thickness | 3" |
Connector Type | Threaded Hole |
Series | Metal 57A |
Tip Type | Round |
Abrasive Wheel Hardness | R |
Grit | 24 |
Primary Material Applicationn | Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel |
Maximum Operating Speed | 20,735 RPM |
Abrasive Type | Type 16 |
Product Type | Cone |
Compatible Tool Type | Die Grinder |
Description
Grinding Cone, Abrasive Material Aluminum Oxide, Abrasive Type Type 16, Compatible Tool Type Die Grinder, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 1 3/4 in, Overall Length 3 in, Primary Material Applicationn Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Product Type Cone, Series Metal 57A, Maximum Operating Speed 20,735 RPM, Specification Norton Metal, Tip Type Round, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5x .045x7/8 in. Cut-Off Wheel, Type 27 (49-94-5005)
- UNITED ABRASIVES/SAIT Flap Wheel6x2x1 3Ax 80xPK5 (72036)
- UNITED ABRASIVES/SAIT SAIT 70040 2A Aluminum Oxide Flap Wheel 1-1/2" x 1" x 1/4" Spindle, 60 Grit, 10-Pack (70040)
- WESTWARD Flap Disc, 4-1/2" dia., 60 Grit, Medium (66261180334)
- NORTON ABRASIVES Gemini Grinding Cone w/Sq Tip, 2 Dia, 3 L, 24GR, AO (61463615722)
- NORTON ABRASIVES Grinding Cone, 1-1/2 in., Almnm Oxide, PK10 (66253349754)
- NORTON ABRASIVES Grinding Plug w/Sq Tip, 2 in. Dia, 24 G, ZA (66253344391)
- NORTON ABRASIVES Grinding Plug w/Sq Tip, 1-1/2 Dia, 20 G, ZA (66253344385)
- NORTON ABRASIVES Grinding Plug w/Sq Tip, 2 in. Dia, 20 G, ZA (66253344387)
- NORTON ABRASIVES Grinding Plug w/Square Tip, 2 in., AO, PK10 (66253349847)
- NORTON ABRASIVES Gemini Grinding Cone, 1 Dia, 3 L, 24GR, AO (61463622342)
- Norton Abrasives Grinding Cones & Plugs