Shop All Grinding Cones & Plugs
Norton Abrasives
Grinding Cone, 1-3/4 in., Almnm Oxide, PK10
Mfr # 66253349840
Zoro # G9486242
product price: $75.35
/pk 10, $7.53/ea
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grinding Cone Type 16
- Grinding Cone Diameter 1 3/4 in
- Grinding Cone Length 3 in
- Arbor Hole Size 3/8"-24
- Abrasive Grit 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66253349840
- Zoro # G9486242
- UPC # 662533498404
- Country of Origin Mexico
- Category Grinding Cones & Plugs
Dimensions
Grinding Cone Diameter | 1 3/4 in |
Grinding Cone Length | 3 in |
Arbor Hole Size | 3/8"-24 |
Connector Size | 3/8"-24 |
Overall Diameter | 1 3/4 in |
Overall Length | 3 in |
Details
Item | Grinding Cone |
Grinding Cone Type | 16 |
Abrasive Grit | 24 |
Abrasive Material | Aluminum Oxide |
Max. RPM | 20,735 RPM |
Specification | Norton Metal |
Abrasive Wheel Type | Type 16 |
Thickness | 3" |
Abrasive Type | Type 16 |
Abrasive Wheel Hardness | R |
Connector Type | Threaded Hole |
Product Type | Cone |
Primary Material Applicationn | Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel |
Maximum Operating Speed | 20,735 RPM |
Grit | 24 |
Tip Type | Round |
Compatible Tool Type | Die Grinder |
Series | Metal 57A |
Description
Grinding Cone, Abrasive Material Aluminum Oxide, Abrasive Type Type 16, Compatible Tool Type Die Grinder, Connector Size 3/8 In.-24, Connector Type Threaded Hole, Grit 24, Overall Diameter 1 3/4 in, Overall Length 3 in, Primary Material Applicationn Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Product Type Cone, Series Metal 57A, Maximum Operating Speed 20,735 RPM, Specification Norton Metal, Tip Type Round, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Cartridge Rolls, 1/2x1x1/8in, 180 Grit (08834180293)
- BRUSH RESEARCH MANUFACTURING 84S750 84 Series Tube Brush-For Thru Holes. .750" Dia., .008SS, 2.5" Brush Part, 10" OAL, Ring Handle (84S750)
- RAYTECH Vibratory Tumbler System, 0.05 cu.ft. (23090R)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Saitech 4-1/2" x .045" x 7/8" Ceramic Alum. Oxide (23174)
- NORTON ABRASIVES Gemini Grinding Cone, 1-1/2 Dia, 2-1/2 L, 24GR, AO (61463622349)
- NORTON ABRASIVES Grinding Plug w/Square Tip, 1-1/2 in, PK10 (66253349838)
- NORTON ABRASIVES Grinding Cone, 2 in., PK10 (66253349846)
- NORTON ABRASIVES Grinding Plug w/Sq Tip, 2 in. Dia, 20 G, ZA (66253344387)
- NORTON ABRASIVES Grinding Cone, 2-3/4 in., PK10 (66253349855)
- NORTON ABRASIVES Grinding Cone w/Rnd Tip, 2 in Dia, 20 G, ZA (66253344384)
- SPECIALTY DIAMOND Glass Grinding Bit 1/8 Inch X 80 Grit (GB1A)
- Norton Abrasives Grinding Cones & Plugs