Shop All Sharpening Stones
Norton Abrasives
Gouge Sharpening Stone, A/O, Fine
Mfr # 61463687305
Zoro # G3325201
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Fine
- Length 6 in
- Width 3/4 in
- Color Brown, Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 61463687305
- Zoro # G3325201
- UPC # 614636873053
- Country of Origin Mexico
- Category Sharpening Stones
Dimensions
Length | 6 in |
Width | 3/4 in |
Overall Width | 3/4 in |
Overall Length | 6 in |
Details
Item | Gouge Sharpening Stone |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Color | Brown, Orange |
Trade Number | FS76 |
Primary Material Application | Tool Steel |
File Shape | Gouge |
Description
Gouge Sharpening Stone, File Shape Gouge, Overall Length 6 in, Overall Width 3/4 in, Abrasive Material Aluminum Oxide, Trade Number FS76, Grade Fine, Primary Material Application Tool Steel, Color Brown, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 180 Grit (45241)
- VSM Abrasive Roll, AO, 400 Grit, 1"x50 yd., Br (332654)
- NORTON CO 4" x 2-3/4" MultiSand Double Sided Sanding Sponge Fine/Medium (49502)
- MIRKA Iridium 2.75"X60' Psa 80 (24-574-080)
- NORTON ABRASIVES Single Grit Benchstone, S/C, Fine (61463685515)
- NORTON ABRASIVES Single Grit Sharpening Stone, S/C, Coarse (61463685980)
- NORTON ABRASIVES Single Grit Sharpening Stone, S/C, Medium (61463685975)
- NORTON ABRASIVES Utility Sharpening Stone, S/C, Medium (61463687670)
- NORTON ABRASIVES Combination Grit Benchstone, 5in.Lx2in.W (61463685555)
- NORTON ABRASIVES Combination Grit Stone, Silicone, 8x2x1 (61463685455)
- PERFORMANCE TOOL Domestic Brand Hone Stones, W199C (W199C)
- Norton Abrasives Sharpening Stones