Shop All Hook & Loop Sanding Discs
Norton Abrasives
Gold Reserve No-Fil NorGrip Paper H&L Vacuum Disc A296 Aluminum Oxide P80 Grit, 50PK
Mfr # 66623334786
Zoro # G012336767
product price: $42.75
/pk 50, $0.86/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623334786
- Zoro # G012336767
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Description
Count on Gold Reserve A296/H290 coarse grit paper H&L vacuum discs for a consistent finish and fast cuts while generating minimal heat on many substrates. To ensure tear resistance and maintain flexibility, the A296 features a B-weight latex-paper backing, while the H290 includes a heavy-duty E-weight paper backing. With its water-based, No-Fil stearate coating, the A296 helps minimize loading for improved durability. The H290 disc offers an open coat that also reduces loading. Both models come equipped with vacuum holes for excellent dust extraction. Installation and removal are quick and easy due to the NorGrip hook and loop backing. P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent surface finish*A296 has strong B-weight latex/paper backing; H290 has heavy-duty E-weight paper backing; both resist tearing while staying conformable and flexible*A296 has water-based, non-loading No-Fil stearate coating that minimizes clogging and increases disc life; H290 discs' open coat minimizes loading; both have vacuum holes for maximum dust collection and life *Good choice for coarse grit stripping, blending and sanding on primed or painted surfaces, wood, composites, aluminum and fiberglass; the hook-and-loop backing means quick and easy disc changes and vacuum holes maximize dust extraction and elongate life*Use 80-220 grit for intermediate sanding
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Convolute Wheel, Metal Finishing, 8x1x3, FN (66261018641)
- UNITED ABRASIVES/SAIT Cutting WheelT14x035x58A36TPK100 (23063)
- WEILER Crimped Wire End Wire Brush, Stainlesss Steel (96307)
- UNEEDA Sanding Disc 5" x 5 Hole EKASTORM Hook & Loop Grit #100 (M-164815)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5 In, VF, P220G, PK100 (66261131578)
- NORTON ABRASIVES SAND DISC 5"" XCR40G 50PK (7660768330)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5 in.dia, PK50 (77696007795)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 5 D, Grit 150 (66623333617)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6 in dia, PK50 (63642506233)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5In, 40G, ZircPK25 (66261125684)
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 60 Grit Coarse 10 pk (DND050060H10I)
- Norton Abrasives Hook & Loop Sanding Discs