Shop All Mounted Points
Norton Abrasives
Gemini Vitrified Mounted Point, 5/8in, 60G
Mfr # 61463624397
Zoro # G2930891
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape A26
- Diameter 5/8 in
- Thickness Ball
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 61463624397
- Zoro # G2930891
- UPC # 614636243979
- Country of Origin Mexico
- Category Mounted Points
Dimensions
Diameter | 5/8 in |
Spindle Dia. | 1/4 in |
Abrasive Shank Size | 1/4 in |
Overall Dia. | 5/8 in |
Shank Dia. | 1/4 in |
Shank Length | 1 1/2 in |
Details
Item | Vitrified Mounted Point |
Shape | A26 |
Thickness | Ball |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Series | Gemini 38A |
Max. RPM | 61,120 RPM |
Abrasive Shank Type | 1/4" |
Operating Speed - Maximum | 48,980 RPM |
Compatible Tool Type | Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills |
Bond Type | Vitrified |
Primary Material Application | Carbon Steel |
Overall Thickness | 5/8 in |
Description
Vitrified Mounted Point, Abrasive Material Aluminum Oxide, Bond Type Vitrified, Overall Dia. 5/8 in, Overall Thickness 5/8 in, Shank Dia. 1/4 in, Grit 60, Shape A26, Primary Material Application Carbon Steel, Shank Length 1 1/2 in, Specification 38A M, Operating Speed - Maximum 48,980 RPM, Series Gemini 38A, Grade Medium, Compatible Tool Type Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Mtd Conical Brush Crimped 3/4x.014" (13C028)
- PFERD Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (63172)
- NORTON ABRASIVES SAND DISC 5"" 40GRIT CRS (07660703225)
- PFERD Die Grinder Mandrels - Combo Pack - 1/4" Shank - 1/4" and 3/8" Arbor Hole, 3/4" Flange (69028)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/8 x3/4in, 60G (61463624518)
- NORTON ABRASIVES VitrifiedMountedPoint, 1/4 x1-1/16in, 60G (61463624391)
- NORTON ABRASIVES Mounted Point, Dia. 3/8 In, Shape B52 (61463624422)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1/2 x 3/4in, 60G, Grit: 60 (61463624528)
- NORTON ABRASIVES Mounted Point, 1/2inDia, W185, Cotton Fiber (61463622649)
- NORTON ABRASIVES Gemini Mounted Point, Dia. 1/8 In, Shape B124 (61463624474)
- PFERD B131 Vitrified Mounted Point 1/8" Shank - Ceramic oxide 80 Grit TOUGH (30097)
- Norton Abrasives Mounted Points