Shop All Mounted Points
Norton Abrasives
Gemini Vitrified Mounted Point, 3/8 x3/4in, 60G
Mfr # 61463624518
Zoro # G2796613
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Thickness 3/4 in
- Abrasive Material Aluminum Oxide
- Grit 60
- Series Gemini 38A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 61463624518
- Zoro # G2796613
- UPC # 614636245188
- Country of Origin Mexico
- Category Mounted Points
Dimensions
Diameter | 3/8 in |
Spindle Dia. | 1/8 in |
Abrasive Shank Size | 1/8 in |
Overall Dia. | 3/8 in |
Shank Length | 1 1/2 in |
Shank Dia. | 1/8 in |
Details
Item | Vitrified Mounted Point |
Shape | W177 |
Thickness | 3/4 in |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Series | Gemini 38A |
Abrasive Shank Type | 1/8" |
Max. RPM | 33,750 RPM |
Bond Type | Vitrified |
Overall Thickness | 3/4 in |
Compatible Tool Type | Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills |
Operating Speed - Maximum | 38,640 RPM |
Primary Material Application | Carbon Steel |
Description
Vitrified Mounted Point, Abrasive Material Aluminum Oxide, Bond Type Vitrified, Overall Dia. 3/8 in, Overall Thickness 3/4 in, Shank Dia. 1/8 in, Grit 60, Shape W177, Primary Material Application Carbon Steel, Shank Length 1 1/2 in, Specification 38A M, Operating Speed - Maximum 38,640 RPM, Series Gemini 38A, Grade Medium, Compatible Tool Type Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYTECH Strainer Assembly, For Use W/5UJH1, 5UJH5 (23-114)
- CLESCO SS-032024-9PK Spiral Coated Abrasive Sanding Sleeve Assorted Grit (SS-032024-9PK)
- FLEXOVIT Razorblade Long Life Cut-Off Wheel, 6 in Dia x 0.045 in THK, 7/8 in Center Hole, 60 Grit, Aluminum O (F1707)
- VSM Abrasive Belt, 80 Grit, AO, 37 x 60", PK3, Coated, 37" W, 60" L, 80 Grit, Medium, Aluminum Oxide, Brown (65683)
- NORTON ABRASIVES Mounted Point, Dia. 3/8 In, Shape B52 (61463624422)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/8 x3/4in, 60G (61463624420)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/4 x 2-1/2in, 60G (61463624375)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 11/16 x7/8in, 60G (61463624390)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 2in, 60G (61463624569)
- NORTON ABRASIVES Vitrified Mounted Point, 1/4 x1/2in, 60G (61463624504)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1in, 60G (61463624396)
- Norton Abrasives Mounted Points